Shop Resideo Sale
Main product image of 3/4" PEX Stainless Steel 90-Degree Elbow
Magnifying glass
Hover image to zoom

3/4" PEX Stainless Steel 90-Degree Elbow

Brand:
Boshart
SKU:
SSPEX-E07
Rating:
(7)
Q&A:
(0)
3/4" PEX Stainless Steel 90-Degree Elbow
Magnifying glass
Hover image to zoom
$3.05 each
BOX UP & SAVE 9%
$69.50 box of 25
$2.78 each
In Stock
In Stock
Get 1,366 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Connection Type
PEX Crimp Connection
Product Highlight: Lead Free
Yes

Description

–
Boshart’s Stainless Steel PEX Crimp fittings are great for all PEX applications. They are premium quality and durable. Featuring high corrosion resistance, and are ideal for areas with high acidity and anywhere water quality is an issue.

Specifications
  • For use with ASTM F2159 PEX cold & hot water distribution systems
  • Size: 3/4"
  • For use with SDR9 PEX tubing utilizing a crimp ring system
  • Maximum Pressure Rating: 200 PSI
  • Temperature Range: Up to 400°F (204°C)

Specs

–
Connection Type:

PEX Crimp

Size:

3/4"

Material:

Stainless Steel

Tubing Compatibility:

PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" 304 Stainless Steel PEX Crimp Ball Valve
SKU: SSPEXBV-07
Boshart

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Buy it!

Smooth transition 90, less pressure drop, compared to the sharp 90's offered by some competitors.
Frank
Houston, Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very stout

Preferred the stainless for my application,water here is very different
Atsea
Tampa Fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality fitting!

These sweeping elbows provide better flow (less restriction) than the regular 90 degree elbows. Strong, sturdy, and high quality. I would buy again.
Klye
SW Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SS 3/4" Elbow

Great product. Stainless steel fitting is strong and easy to use.
Mll
NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice sweep geometry

Great item and great price. I have switched to these from the Viega plastic
PLM
CT
3 years ago
Was this review helpful to you?

Confidence in the job

For a few cents more than brass, these corrosion resistant fittings give me confidence I'm not going to re-do the job 5 years down the road. A must for wells or rural or small municipal water sources.
Monster
NW Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again.

Quality of finished product looks great
Lou
New Kensington Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy