Apply to be a TradeMaster!
Main product image of 1/2" PEX Stainless Steel 90-Degree Elbow
Magnifying glass
Hover image to zoom

1/2" PEX Stainless Steel 90-Degree Elbow

Brand:
Boshart
SKU:
SSPEX-E05
Rating:
(3)
Q&A:
(0)
1/2" PEX Stainless Steel 90-Degree Elbow
Magnifying glass
Hover image to zoom
$2.00 each
BOX UP & SAVE 8%
$46.00 box of 25
$1.84 each
In Stock
In Stock
Get 1,389 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Stainless Steel
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Connection Type
PEX Crimp Connection
Product Highlight: Lead Free
Yes

Description

–
Boshart’s Stainless Steel PEX Crimp fittings are great for all PEX applications. They are premium quality and durable. Featuring high corrosion resistance, and are ideal for areas with high acidity and anywhere water quality is an issue.

Specifications
  • For use with ASTM F2159 PEX cold & hot water distribution systems
  • Size: 1/2"
  • For use with SDR9 PEX tubing utilizing a crimp ring system
  • Maximum Pressure Rating: 200 PSI
  • Temperature Range: Up to 400°F (204°C)

Specs

–
Connection Type:

PEX Crimp

Size:

1/2"

Material:

Stainless Steel

Tubing Compatibility:

PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" PEX Stainless Steel Coupling
SKU: SSPEX-C05
Boshart

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

well designed

much better than the plastic or brass 90's smoother more Laminar flow.
me
east of Lancaster PA
8 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy it!

Smooth transition 90, less pressure drop, compared to the sharp 90's offered by some competitors.
Frank
Houston, Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality fitting!

These SS sweeping elbows provide better flow (less restriction) than a regular 90 elbow. Strong, sturdy, and high quality. SS is stronger and more corrosion resistant than copper if you need a very ridgid connection.
Klye
SW Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy