Apply to be a TradeMaster!
Main product image of 3/4" PEX x 3/4" Polybutylene Stainless Steel Coupling
Magnifying glass
Hover image to zoom

3/4" PEX x 3/4" Polybutylene Stainless Steel Coupling

Brand:
Boshart
SKU:
SSPEX-PBCK07
Rating:
(3)
Q&A:
(0)
3/4" PEX x 3/4" Polybutylene Stainless Steel Coupling
Magnifying glass
Hover image to zoom
$4.69 each
BOX UP & SAVE 8%
$107.50 box of 25
$4.30 each
In Stock
In Stock
Get 107 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Connection Type
PEX Crimp x PB Connection
Product Highlight: Lead Free
Yes

Description

–
Boshart’s Stainless Steel PEX Crimp fittings are great for all PEX applications. They are premium quality and durable. Featuring high corrosion resistance, and are ideal for areas with high acidity and anywhere water quality is an issue.

Specifications
  • For use with ASTM F2159 PEX cold & hot water distribution systems
  • Size: 3/4"
  • For use with SDR9 PEX tubing utilizing a crimp ring system
  • Maximum Pressure Rating: 200 PSI
  • Temperature Range: Up to 400°F (204°C)

Specs

–
Connection Type:

PEX Crimp x PB

Size:

3/4"

Material:

Stainless Steel

PEX Size:

3/4"

Tubing Compatibility:

PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" PEX x 1/2" Polybutylene Stainless Steel Coupling
SKU: SSPEX-PBCK05
Boshart

Product Reviews

4 out of 3 reviews
100% would recommend this product
4
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Well made

Used two of them the other day. Worked great. One of the reviewers above mentions the rings were not clearly marked... It appears like the problem is corrected because mine were clearly marked. The grey one was marked PEX.
DUCK PLUMBER
Cedar Grove, NC
1 years ago
Was this review helpful to you?

good and bad

When you just can't get all the old quest/PB piping replaced, this helps adapt to it. Unfortunately, it's not clear on which ring to use for PEX or PB, and they are slightly different sizes, and I believe the manufacturer claims they're specific for pipe but lists not guidance (or at least it's not easy to find).
jimmbo
Kennett, pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

my favorite way to adapt to PB

Great stainless steel option for converting PB to PEX
Coop
Knoxville, TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy