Apply to be a TradeMaster!
Main product image of 1" MPT Solid Brass Tank Tee Package, 40-60 Pressure Switch (Lead Free)
Magnifying glass
Hover image to zoom

1" MPT Solid Brass Tank Tee Package, 40-60 Pressure Switch (Lead Free)

Brand:
Boshart
SKU:
TFP-2TK252J24NL
Rating:
(16)
Q&A:
(1)
1" MPT Solid Brass Tank Tee Package, 40-60 Pressure Switch (Lead Free)
Magnifying glass
Hover image to zoom
$126.74 each
BOX UP & SAVE 11%
$680.04 box of 6
$113.34 each
In Stock
In Stock
Get 62 Thu, Sep 17
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

NOTE: Image depicted may not be reflective of actual package


Features:

  • Short Description: Solid No Lead Brass
  • Design: Solid
  • Primary Material: Brass
  • Tank Tee: 2-07TK-25-2NL - No Lead 1" x 10" Cntr-End Solid Brass Tank Tee
  • Boiler Drain: 0853-05NL - No Lead 1/2" MPT Boiler Drain
  • Relief Valve: RVNB05-075NL - No Lead 1/2" Brass Relief Vlve Non-Adjustable - Set @ 75 PSI
  • Nipple: BRN-0230 - 1/4" x 3" R Brass Nipple
  • Pressure Gauge: PG-100NL - No Lead 2" Dry 1/4" LM 0-100
  • Pressure Switch: FSG2J24 - 1/4" FPT 40-60 PSI
  • Product Model Short Description: Tank Tee Packages

Specs

Application:

Accessory

Package Type:

Tank Tee Package

Tank Connection:

1" MPT

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

WX-202 (144S29), 20 Gal WELL-X-TROL Well Tank (Steel Stand)
SKU: WX-202
Amtrol

Product Reviews

4.94 out of 16 reviews
100% would recommend this product
4.94
out of 16 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
6%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 16 reviews

Great Kit

Simple and to the point, this couples with 2 1" ball valves is the ideal set up
Chinese Mike
NJ
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will definitely be ordering again

Easy install kit everything there good to go no worrying about not having something.
B
Williamsport, Pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price.

Part was on back order but worth the wait because of of price compared to competitors. Part was shipped immediately on scheduled date.
MH
Massachusetts
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect product

The item was exactly what I needed and made a huge difference in our water pressure, will buy from here again on my next plumbing adventure!
Legion
Thompson, Ct
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great package, excellent value

Refitting a poorly installed well tank
Ricardo
Northern Michigan
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great!

Everything came in a timely manner and works great!
Parker
Nc
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Quality quality

Well made from the gauge to the shut-off this is a convenient package made the install go quick and the price really fair shipping fast what more can I ask for great company
Mr. Charlie
East Tennessee
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

It is great about save energy.
dregon
pearblossom , ca.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this package again

Easy to assemble and install. Works perfectly.
fishyfred
Stafford, Va
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product fit the bill

I like that all the parts were in the box to build and install
Mike
Evart, Michigan
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the difference between TFP-2TK252NL and TFP-2TK252J24NL.

Asked by DJG35x 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

TFP-2TK252NL has a 30-50 pressure switch and TFP-2TK252J24NL has a 40-60 pressure switch.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy