Apply to be a TradeMaster!
Main product image of 1/2" NPT, 3" Face, Temperature & Pressure Gauge - Short (Tridicator)
Magnifying glass
Hover image to zoom

1/2" NPT, 3" Face, Temperature & Pressure Gauge - Short (Tridicator)

Brand:
Boshart
SKU:
TR30-CB2S-60/250
Rating:
(5)
Q&A:
(0)
1/2" NPT, 3" Face, Temperature & Pressure Gauge - Short (Tridicator)
Magnifying glass
Hover image to zoom
$22.27 each
In Stock
In Stock
Get 24 Tomorrow, Oct 23
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Min Temp (F)
30°F Min Temp
Product Highlight: Max Temp (C)
120°C Max Temp
Product Highlight: Min Temp (C)
0°C Min Temp
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Min Pressure (PSI)
0 PSI

Description

–
Note: Image may not be actual representation of item.

Features
  • 3" Dial general purpose industrial combination pressure gauge/thermometer
  • Black steel case with acrylic window
  • 1/2" MPT brass center back mount connection
  • Bourdon tube and coiled bi-metal element
  • Dual scale degree F and degree C
    • Range: 30 - 250F - 5 degree increments
    • Range: 0 - 120C - 2 degree increments
  • Dual scale PSI & kPa increments
    • Range: 0 - 75 psi - 1 psi increments
    • Range: 0 - 500 kPa - 10 kPa increments
  • 11/16" Well

Specs

–
Measures:

Fahrenheit

Pressure

Celsius

Shaft Length:

11/16"

Dial Size:

3"

Max Temp (F):

250°F

Min Temp (F):

30°F

Max Temp (C):

120°C

Min Temp (C):

0°C

Max Pressure (PSI):

75

Min Pressure (PSI):

0

Type:

Dry

PSI Range:

0-75

Connection Type:

1/2" NPT

Mount:

Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" NPT, 3" Face, Temperature & Pressure Gauge (Tridicator)
SKU: TR30-CB2-60/250
Boshart

Product Reviews

2.4 out of 5 reviews
40% would recommend this product
2.4
out of 5 Reviews
40% would recommend this product
WRITE A REVIEW
5 star
20%
4 star
20%
3 star
0%
2 star
0%
1 star
60%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Very disappointing

High fail rate. Installed several and they fog up in less than a week.
kcopp
NH usa
3 years ago
Was this review helpful to you?

Junk

Bought two gauges. One failed immediately upon install. Supply house replaced for free right away. Received replacement gauge and it was broken upon arrival. Just too cheap of gauge so I call them junk!
Mr DIY
Midwest, USA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have a current list going

The Gauges are fine
JC Sales
Mi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Failed after 4 days of use

Purchased 3/31/20, installed 1 week ago on my new water heater. Liked the big dial and accuracy but I was disappointed when it started leaking internally. The fog covered the whole display. Just fyi, the pressure was 70 psi and temperature 120-130 F (did not exceed recommended specs). Did have to remove it. Now, I am looking for different brand and better quality. Wes
Wes
Vancouver, WA
6 years ago
Was this review helpful to you?

I would buy this product again.

Larger dial is easier to read than some, was disappointed when I saw the Maple Leaf did not indicate Country-of-Origin. Installed wet on a radiant floor system de-pressurized, but not totally drained; experienced some panic when half an inch of water showed up behind the glass. Subsequent tests showed that the water leaked in through the back of the gauge case, and not from system pressure.
Vinny
Left Coast
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy