Shop Bradford White
Main product image of 50 Gallon - 76,000 BTU eF Series Residential Condensing Power Vent Water Heater (Natural Gas)
Magnifying glass
Hover image to zoom

50 Gallon - 76,000 BTU eF Series Residential Condensing Power Vent Water Heater (Natural Gas)

SKU:
RC2PV50H6N
Rating:
(0)
Q&A:
(0)
50 Gallon - 76,000 BTU eF Series Residential Condensing Power Vent Water Heater (Natural Gas)
Magnifying glass
Hover image to zoom
$3,909.90 each
In Stock
In Stock
Get 1 Mon, Sep 21 - Wed, Sep 23

Lift Gate

This product weighs 234 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
50 Gallons
Product Highlight: Height (Inches)
56.25" Height
Product Highlight: Energy Star Rated
Yes
Product Highlight: BTU Input
76000 BTUs

Description

Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that apply to you. Bradford White Rebate Center

Description
The high efficiency eF Series® residential power vent water heater from Bradford White represents a new level of product innovation. With a Thermal Efficiency over 90% and a higher hot water recovery than similar BTU/Hr. input models, the eF Series® residential water heater is the energy-saving solution to high hot water demand in almost any home.

The key to the performance of the eF Series® residential water heater is the dual-pass heat exchanger system. Heat and combustion gases are forced through both helicalfinned and baffled heat exchanger tubes for highly efficient heat transfer.

Features
  • Outstanding Thermal Efficiency over 90% helps heat water faster to conserve energy and save money
  • Vertical, dual-pass heat exchanger system is protected by Vitraglas® and helps eliminate corrosion challenges associated with other heat exchanger designs
  • Internal self-priming condensate trap
  • ICON System™ Intelligent gas control
  • Long vent lengths help resolve difficult venting situations with power venting through a roof or sidewall, adding installation flexibility
  • Powerful yet quiet blower motor designed for greater resistance to outside winds

Specs

Fuel Type:

Natural Gas

Capacity (Gallons):

50

1st Hour Delivery (Gallons):

120

BTU Input:

76000

Features:

Energy Star Qualified

Height (Inches):

56.25"

Weight (lbs):

225 lbs

Energy Star Rated:

Yes

Warranty:

6 Year Limited Tank/ 6 Year Limited on Component Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

21 Replacement Parts

Jacket Head, 239-50847-00
SKU: 239-50847-00
Bradford White
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy