Shop Limited Time Deals
Main product image of 50 Gallon - Energy Saver Electric Residential AeroTherm Heat Pump Water Heater, 208V/240V
Magnifying glass
Hover image to zoom

50 Gallon - Energy Saver Electric Residential AeroTherm Heat Pump Water Heater, 208V/240V

SKU:
RE2H50S10-1NCWT
Rating:
(0)
Q&A:
(2)
50 Gallon - Energy Saver Electric Residential AeroTherm Heat Pump Water Heater, 208V/240V
Magnifying glass
Hover image to zoom
RE2H50S10-1NCWT has been discontinued
Discontinued May 24, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
50 Gallon - Energy Saver Electric Residential AeroTherm Heat Pump Water Heater, 10 Year Warranty, 208V/240V
SKU:RE2H50S10-1NCTT
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
50 Gallons
Product Highlight: Energy Star Rated
Yes
Product Highlight: Material
Steel
Product Highlight: Max Pressure
150 psi

Description

Note: This unit cannot function using the back up electric heating element only. The unit must be installed as designed, without sole connection to backup elements.

Rebates:
This product qualifies for a federal tax rebate of up to $2,000. Federal Rebate click for more info


In addition to the federal rebate, you may also be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you. Bradford White Rebate Center

The Bradford White AeroTherm Series water heaters combine the installation and servicing features valued by plumbing professionals with the energy and cost saving benefits important to today’s energy conscious consumer.

For plumbing professionals, the AeroTherm Series features top water connections and convenient height and weight for quick and easy replacements and installations. The product can also be laid on its side for greater transportation flexibility. And AeroTherm’s integrated smart control panel includes detailed diagnostic information for ease of serviceability and quick and accurate diagnostics. Just as important, the AeroTherm Series adds another great line of Bradford White products you can offer your customers.

ENERGY STAR certified, AeroTherm Series water heaters are eligible for most rebate programs throughout the country resulting in initial savings to the consumer. Efficiencies up to 3.1 EF (Energy Factor) result in significant energy and money savings throughout product lifetime. First hour delivery ratings up to 92-gallons per hour and ultra-quiet operation ensure consumers get exceptional performance to meet their demands for hot water. And with four user-selectable operation modes (Heat Pump, Hybrid, Electric, Vacation), the new AeoTherm Series gives consumers greater control over their water heater’s energy consumption. The AeroTherm Series also comes standard with a 10-year limited warranty.

Specs

Capacity (Gallons):

50

Fuel Type:

Electric

Material:

Steel

Max Pressure:

150 psi

Phase:

1

Wattage:

8500

Weight (lbs):

195 lbs

Energy Star Rated:

Yes

Voltage:

208/240V

Warranty:

6 Year Limited Tank/ 6 Year Limited on Component Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Water Heater System
SKU: DPHC
Nuvo H2O

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does Bradford-White offer an intake/exhaust ventilation kit for this model? Thank you.

Asked by Bryan 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Bryan, thanks for writing in. This is an electric water heater and does not require exhaust venting.

Was this review helpful to you?

Q: What size breaker is required for this unit?

Asked by Heat guy 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello. Please refer to the following provided by Bradford White for the branch circuit sizing guide: https://www.screencast.com/t/qN8yY5ILIYd

Was this review helpful to you?