Apply to be a TradeMaster!
Main product image of 50 Gallon - 50,000 BTU Defender Safety System TTW Power Vent High EF Residential Water Heater (Nat Gas)
Magnifying glass
Hover image to zoom
50 Gallon - 50,000 BTU Defender Safety System TTW Power Vent High EF Residential Water Heater (Nat Gas)
Magnifying glass
Hover image to zoom
$2,611.07 each
Backorder
Backorder
Get it Wed, Nov 11 - Mon, Dec 14

Lift Gate

–
This product weighs 80 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Power Vent
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Capacity (Gallons)
50 Gallons
Product Highlight: BTU Input
40000 BTUs

Description

–
Features:
  • ENERGY STAR® Qualified-Some models
  • Bradford White ICON System®
  • Power Vented Water Heater
  • Powerful Blower Motor
  • Horizontal and Vertical Venting
  • Defender Safety System® featuring the patented advanced ScreenLok® Technology flame arrestor design (except models above 75,000 BTU/Hr.)
  • Hydrojet® Total Performance System
  • Vitraglas® Lining
  • Non-CFC Foam Insulation
  • Water Connections - 3/4" NPT
  • 3/4" NPT Side Connections (RG2PV50H6N, RG1PV55H6N, and RG2PV75H6N only)
  • Heat Traps
  • Protective Magnesium Rod (RG1PV55H6N has two)
  • T&P Relief Valve
  • Low Restrictive Brass Drain Valve


Specs

–
Application:

Plumbing

Fuel Type:

Natural Gas

Capacity (Gallons):

50

BTU Input:

40000

1st Hour Delivery (Gallons):

75

Vent Type:

Power Vent

Weight (lbs):

173 lbs

Gas Connection:

1/2"

Water Connection:

3/4"

Warranty:

10 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

21 Replacement Parts

Right Side Inner Door Assembly w/ Gasket 18" D F.V., 239-45642-18
SKU: 239-45642-18
Bradford White
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy