Shop Klein Tools Limited Time Promotion
Main product image of 40 Gallon - 34,000 BTU Residential Ultra Low NOx Gas Water Heater (Natural Gas)
Magnifying glass
Hover image to zoom
40 Gallon - 34,000 BTU Residential Ultra Low NOx Gas Water Heater (Natural Gas)
Magnifying glass
Hover image to zoom
$1,734.50 each
Backorder
Backorder
Get it Wed, Nov 11 - Mon, Dec 14

Lift Gate

–
This product weighs 131 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
40 Gallons
Product Highlight: Height (Inches)
60.5" Height
Product Highlight: Energy Star Rated
No

Description

–
Ultra Low NOx Atmospheric Vent Gas

Note: Water Heater Jacket Diameter is 18", with the gas valve the complete diameter is 22". Check Product Overview File for more details.

Product Features:
  • Bradford White ICON System®
  • Eco-Defender Safety System® featuring the patented advanced ScreenLok® Technology flame arrestor design Ultra Low NOx Burner with Primary and Secondary Air Distribution Devices
  • Hydrojet® Total Performance System
  • Protective Magnesium Anode Rod
  • 3"x4" “Snap Lock” Draft Diverter
  • Flue Baffle
  • Steel Tank
  • T&P Relief Valve
  • Low Restrictive Brass Drain Valve
  • Non-CFC Foam Insulation

    Specs

    –
    Intended Household:

    3-4 Person

    Fuel Type:

    Natural Gas

    Capacity (Gallons):

    40

    BTU Input:

    34000

    1st Hour Delivery (Gallons):

    81

    Vent Type:

    Atmospheric

    Height (Inches):

    60.5"

    Diameter (Inches):

    18"

    Depth (Inches):

    22"

    Warranty:

    6 Year Limited Tank/ 6 Year Limited on Component Parts

    Energy Factor:

    0.63

    Energy Star Rated:

    No

    Max Altitude (Feet):

    2000

    Application:

    Plumbing

    Water Connection:

    3/4"

    Vent Size:

    3 x 4

    Recovery Efficiency:

    80%

    Weight (lbs):

    126 lbs

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy