Shop Resideo Sale
Main product image of 50 Gallon - 40,000 BTU Residential Ultra Low NOx Gas Water Heater (Natural Gas)
Magnifying glass
Hover image to zoom
50 Gallon - 40,000 BTU Residential Ultra Low NOx Gas Water Heater (Natural Gas)
Magnifying glass
Hover image to zoom
$2,045.57 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 166 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
50 Gallons
Product Highlight: Height (Inches)
60.5" Height
Product Highlight: Energy Star Rated
No

Description

–
Ultra Low NOx Atmospheric Vent Gas

Product Features:
  • Bradford White ICON System®
  • Eco-Defender Safety System® featuring the patented advanced ScreenLok® Technology flame arrestor design Ultra Low NOx Burner with Primary and Secondary Air Distribution Devices
  • Hydrojet® Total Performance System
  • Protective Magnesium Anode Rod
  • 3"x4" “Snap Lock” Draft Diverter
  • Flue Baffle
  • Steel Tank
  • T&P Relief Valve
  • Low Restrictive Brass Drain Valve
  • Non-CFC Foam Insulation

Specs

–
Intended Household:

3-4 Person

Fuel Type:

Natural Gas

Capacity (Gallons):

50

BTU Input:

40000

1st Hour Delivery (Gallons):

81

Vent Type:

Atmospheric

Height (Inches):

60.5"

Diameter (Inches):

22"

Depth (Inches):

22"

Energy Factor:

0.63

Energy Star Rated:

No

Max Altitude (Feet):

2000

Application:

Plumbing

Water Connection:

3/4"

Vent Size:

3 x 4

Recovery Efficiency:

80%

Weight (lbs):

160 lbs

Warranty:

6 Year Limited Tank/ 6 Year Limited on Component Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy