Shop Resideo Sale
Main product image of 1/2" FIP x 1/4" OD Comp 1/4 Turn Angle Stop, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

1/2" FIP x 1/4" OD Comp 1/4 Turn Angle Stop, Lead Free (Rough Brass)

SKU:
G2R07X-R
Rating:
(0)
Q&A:
(0)
1/2" FIP x 1/4" OD Comp 1/4 Turn Angle Stop, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
$18.86 each
BOX UP & SAVE 6%
$88.30 box of 5
$17.66 each
In Stock
In Stock
Get 5 Wed, Nov 18

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/4"
Product Highlight: Size
1/2" x 1/4"
Product Highlight: Material
Brass

Description

–
For use in potable water distribution systems. Not intended for recirculating systems that produce continuous use temperatures above 115° F. For those applications, use BrassCraft’s KT series ball stop.

Design Features:
  • One-Piece shut-off mechanism provides smooth on-off operation without freeze ups even after long periods of non-use
  • Positive 1/4 turn shut-off
  • Full-flow operation with no waterway obstructions
  • Corrosion-resistant handle is plated in an attractive chrome finish
  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • Easy-to-remove handle with screw attachment protects accidental operation during rough-ins
  • 100% leak tested
  • Compliant G2 Stops available for California and Vermont "no-lead" requirements

    Specs

    –
    Material:

    Brass

    Finish:

    Rough Brass

    Product Type:

    Supply Stop

    Inlet Size:

    1/2"

    Outlet Size:

    1/4"

    Inlet Type:

    FIP

    Size:

    1/2" x 1/4"

    Type:

    1/4 Turn

    Body Pattern:

    Angle

    Outlet Type:

    OD Compression

    Lead Free:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    You May Also Need

    3/4" Press Full Port Brass Ball Valve (Lead Free)
    SKU: PRBV075
    Bluefin

    Product Reviews

    0 reviews
    0
    out of 0 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Be the first to write a review.

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy