Shop Resideo Sale
Main product image of 96" Ice Maker Braided Hose Connector (1/4" x 1/4" Compression)
Magnifying glass
Hover image to zoom

96" Ice Maker Braided Hose Connector (1/4" x 1/4" Compression)

Brand:
Bluefin
SKU:
IC96
Rating:
(0)
Q&A:
(0)
96" Ice Maker Braided Hose Connector (1/4" x 1/4" Compression)
Magnifying glass
Hover image to zoom
$8.75 each
BOX UP & SAVE 17%
$182.25 box of 25
$7.29 each
In Stock
In Stock
Get 321 Wed, Nov 18
Length (Inches): 
96"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" x 1/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
96" Length
Product Highlight: Connection Type
Compression Connection

Description

–
  • 96-Inch length
  • 1/4-Inch female compression by 1/4-Inch female compression
  • Stainless steel braiding for extra protection
  • 5 year warranty
  • Specs

    –
    Application:

    Ice Maker

    Length (Inches):

    96"

    Material:

    Stainless Steel

    Type:

    Braided

    Size:

    1/4" x 1/4"

    Connection Type:

    Compression

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Application
    Length (Inches)
    Material
    Type
    Size
    CURRENT ITEM
    Product Image of 96" Ice Maker Braided Hose Connector (1/4" x 1/4" Compression)
    96" Ice Maker Braided Hose Connector (1/4" x 1/4" Compression)
    SKU: IC96
    Ice Maker
    96"
    Stainless Steel
    Braided
    1/4" x 1/4"
    Ice Maker
    96"
    Stainless Steel
    Braided
    1/4" x 1/4"

    You May Also Need

    60" Braided Stainless Steel Dishwasher Connector w/ 2 MIP Elbows (3/8" x 3/8" Compression Thread)
    SKU: DC60-2ME
    Bluefin
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy