Apply to be a TradeMaster!
Main product image of 3/8" FIP x 3/8" OD Comp 1/4 Turn Straight Stop, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

3/8" FIP x 3/8" OD Comp 1/4 Turn Straight Stop, Lead Free (Chrome)

SKU:
G2R10X-C
Rating:
(0)
Q&A:
(0)
3/8" FIP x 3/8" OD Comp 1/4 Turn Straight Stop, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$11.53 each
BOX UP & SAVE 12%
$50.70 box of 5
$10.14 each
In Stock
In Stock
Get 11 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Inlet Type: 
FIP
Press
Inlet Size: 
3/8"
Body Pattern: 
Straight

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
Brass

Description

–
For use in potable water distribution systems. Not intended for recirculating systems that produce continuous use temperatures above 115° F. For those applications, use BrassCraft's KT series ball stop.

Design Features:
  • One-Piece shut-off mechanism provides smooth on-off operation without freeze ups even after long periods of non-use
  • Positive 1/4 turn shut-off
  • Full-flow operation with no waterway obstructions
  • Corrosion-resistant handle is plated in an attractive chrome finish
  • Machined one-piece brass body provides strength, durability and long-lasting performance
  • Easy-to-remove handle with screw attachment protects accidental operation during rough-ins
  • 100% leak tested
  • Compliant G2 Stops available for California and Vermont "low-lead" requirements

Specs

–
Finish:

Chrome

Material:

Brass

Product Type:

Supply Stop

Inlet Size:

3/8"

Outlet Size:

3/8"

Inlet Type:

FIP

Size:

3/8" x 3/8"

Type:

1/4 Turn

Outlet Type:

OD Compression

Body Pattern:

Straight

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy