Apply to be a TradeMaster!
Main product image of 3/8" FIP x 3/8" OD Compression 1/4-Turn Straight Ball Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

3/8" FIP x 3/8" OD Compression 1/4-Turn Straight Ball Stop Valve, Lead Free (Chrome)

SKU:
KTR10X-C
Rating:
(2)
Q&A:
(0)
3/8" FIP x 3/8" OD Compression 1/4-Turn Straight Ball Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$16.58 each
BOX UP & SAVE 11%
$73.45 box of 5
$14.69 each
In Stock
In Stock
Get 16 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Inlet Type: 
FIP
Nominal Sweat
Inlet Size: 
3/8"
Body Pattern: 
Straight
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Inlet Size
3/8"
Product Highlight: Inlet Type
FIP

Description

–
3/8" FIP x 3/8" OD Compression 1/4-Turn Straight Ball Stop Valve (Chrome Plated)

Specs

–
Finish:

Chrome

Material:

Brass

Product Type:

Supply Stop

Size:

3/8" x 3/8"

Outlet Size:

3/8"

Inlet Size:

3/8"

Inlet Type:

FIP

Outlet Type:

OD Compression

Type:

1/4 Turn

Body Pattern:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" FIP x 3/8" O.D. Compr. Angle Stop Valve, Lead Free (Chrome)
SKU: KTR17X-C
Brasscraft

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Simply the best shutoff valve you can buy

I researched shutoff valves, then picked the three best once to order and install, While all three were solid, well made valves, none had the detail specs that this one had and as a results this one came out as my #1 choice.
Rob the Engineer
Maryland
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very solid handle not like the flimsey stamped metal ones

Previous cheap thin handles stripped out and valve did not close
MrEngineer
de
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy