Apply to be a TradeMaster!
Main product image of 3/4" FIP Female Gas Adapter w/ 5/8" OD Flare (Steel)
Magnifying glass
Hover image to zoom

3/4" FIP Female Gas Adapter w/ 5/8" OD Flare (Steel)

SKU:
MAU1-10-12S
Rating:
(1)
Q&A:
(0)
3/4" FIP Female Gas Adapter w/ 5/8" OD Flare (Steel)
Magnifying glass
Hover image to zoom
$5.96 each
BOX UP & SAVE 8%
$137.25 box of 25
$5.49 each
In Stock
In Stock
Get 33 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 5/8"
Product Highlight: Connection Type
FNPT x Flare Connection
Product Highlight: Material
Steel

Description

–
Female Gas Adapter - 5/8" OD (15/16-16 Thread) x Female Iron Pipe

  • All pipe fitting threads meet the standards developed by the Society of Automotive Engineers (SAE).
  • For use with brass, copper or iron pipe
  • Designed for low and medium pressure pipe line connections
  • Typically used in water, grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
  • Backed by BrassCraft's 65-year history and reputation for quality and service

Specs

–
Size:

3/4" x 5/8"

Material:

Steel

Thread Size:

16"

15/16"

Connection Type:

FNPT x Flare

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" OD Flare x 3/8" MIP Reducing Adaptor
SKU: FTGF-12M38
Everflow

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

The fittings are exactly what I required and the price was reasonable, too.
n/a
Essex Jct, Vt.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy