Apply to be a TradeMaster!
Main product image of 1/2" FIP Female Gas Adapter w/ 5/8" OD Flare (Steel)
Magnifying glass
Hover image to zoom

1/2" FIP Female Gas Adapter w/ 5/8" OD Flare (Steel)

SKU:
MAU1-10-8S
Rating:
(0)
Q&A:
(1)
1/2" FIP Female Gas Adapter w/ 5/8" OD Flare (Steel)
Magnifying glass
Hover image to zoom
$4.91 each
BOX UP & SAVE 8%
$113.50 box of 25
$4.54 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 5/8"
Product Highlight: Connection Type
FNPT x Flare Connection
Product Highlight: Material
Steel

Description

–
Female Gas Adapter - 5/8” OD (15/16-16 Thread) x Female Iron Pipe

  • All pipe fitting threads meet the standards developed by the Society of Automotive Engineers (SAE).
  • For use with brass, copper or iron pipe
  • Designed for low and medium pressure pipe line connections
  • Typically used in water, grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
  • Backed by BrassCraft's 65-year history and reputation for quality and service

Specs

–
Size:

1/2" x 5/8"

Material:

Steel

Thread Size:

15/16"

16"

Connection Type:

FNPT x Flare

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this item work with my current setup? From the wall: 1/2 inch flared shutoff valve. Male. From the oven: Yellow hose, ending in 5/8 inch connector. Flared. Female.

Asked by jim 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No it will not, that converts 1/2 Male thread to 5/8" flare.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy