Apply to be a TradeMaster!
Main product image of 1/2" Nom Compr. (5/8" OD) x 3/8" O.D. Compr. Straight Stop Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" Nom Compr. (5/8" OD) x 3/8" O.D. Compr. Straight Stop Valve, Lead Free (Chrome Plated)

SKU:
OCR14X-C
Rating:
(1)
Q&A:
(0)
1/2" Nom Compr. (5/8" OD) x 3/8" O.D. Compr. Straight Stop Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$9.64 each
BOX UP & SAVE 11%
$42.70 box of 5
$8.54 each
In Stock
In Stock
Get 71 Tue, Oct 6
Order by today, receive Tuesday
Inlet Size: 
1/2"
1/2"
Outlet Size: 
3/8"
Inlet Type: 
Nominal Compression
Outlet Type: 
OD Compression
Body Pattern: 
Straight
Finish: 
Chrome
Rough Brass
This item replaces: OCR14-C

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
1/2" Nom Compr. x 3/8" O.D. Compr. Straight Stop Valve, Lead Free (Chrome Plated)

Specs

–
Finish:

Chrome

Material:

Brass

Product Type:

Supply Stop

Inlet Size:

1/2"

Size:

1/2" x 3/8"

Outlet Size:

3/8"

Type:

Multi-Turn

Outlet Type:

OD Compression

Inlet Type:

Nominal Compression

Body Pattern:

Straight

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Finish
Material
Product Type
Inlet Size
Size
Chrome
Brass
Supply Stop
1/2"
1/2" x 3/8"

You May Also Need

1/2" Nom. Sweat x 3/8" O.D. Compr. Angle Stop Valve, Lead Free (Chrome Plated)
SKU: R19X-C
Brasscraft

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

decent basic non plated stop valve

I use these rough brass stop valves for use inside cabinets when a plated version is not necessary or wanted. They are rebuildable with the kit available so complete removal is not necessary. They are compression for use with copper or also pex with an anti-crush insert sleeve to prevent it from blowing off of the weaker pex plastic tube. My complaint with these Brasscraft ones would be that they have a weak plastic stem that when stuck over time can and will break if it sits untouched for years which is quite common. The rubber seat washer can become brittle or weak over time especially on the hot side. This will cause it to crumble and block the flow to the fixture or dislodge and block the flow or render it unable to turn off but this is a common problem to any brand of stop valve.
MaxR
NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy