Apply to be a TradeMaster!
Main product image of 10" Aluminum Fresh Air Inlet Wall Cap
Magnifying glass
Hover image to zoom

10" Aluminum Fresh Air Inlet Wall Cap

Brand:
Broan
SKU:
610FA
Rating:
(0)
Q&A:
(0)
10" Aluminum Fresh Air Inlet Wall Cap
Magnifying glass
Hover image to zoom
$180.00 each
In Stock
In Stock
Get 23 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Aluminum
Product Highlight: Size
10"

Description

  • For 10" round duct .
  • .025 Aluminum - natural finish
  • Attachment collar 3-3/8" long
  • Without backdraft damper
  • Intended for make-up air inlet applications
  • Includes mesh screen
  • Specs

    Product Type:

    Wall Cap

    Material:

    Aluminum

    Size:

    10"

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm

    Response by Tue

    You May Also Need

    8" Round Duct Aluminum Fresh Air Inlet Wall Cap
    SKU: 643FA
    Broan
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy