Apply to be a TradeMaster!
Main product image of 160 CFM AI Series Energy Recovery Ventilator w/ Side Ports (75% Efficiency)
Magnifying glass
Hover image to zoom

160 CFM AI Series Energy Recovery Ventilator w/ Side Ports (75% Efficiency)

Brand:
Broan
SKU:
B160E75RS
Rating:
(3)
Q&A:
(1)
160 CFM AI Series Energy Recovery Ventilator w/ Side Ports (75% Efficiency)
Magnifying glass
Hover image to zoom
$1,358.78 each
In Stock
In Stock
Get 36 Mon, Oct 5 - Wed, Oct 7

Lift Gate

–
This product weighs 39.95 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
6"
Product Highlight: Voltage
120v
Product Highlight: Warranty
5 Year on ERV/5 Year Replacement Parts Warranty

Description

–

160 CFM AI Series Energy Recovery Ventilator w/ Side Ports (75% Efficiency)


A healthy home starts with fresh air. The Broan AI series is the most advanced residential fresh air system on the market. This unit features our VIRTUO Air Technology which is specifically designed to provide fresh air in any season and in any installation situation. Easy installation combined with auto-balancing means fresh, filtered, comfortable air without the need for specialized measurement tools or added install time.


Product Features

  • By continuously monitoring changing indoor and outdoor conditions, the AI Series with VIRTUO Air Technology, provides fresh, filtered and healthy air throughout the home
  • MERV 8 filters are installed standard. Capturing lint, dust, pollen, dust mites, debris and spores for superior air quality and comfort. Even more powerful filtration is available with an optional MERV 13 filter upgrade
  • Powerful, reliable and quiet PMSM ECM fan motors provide up to 60% energy savings compared to other units on the market
  • Developed on a compact, universal platform with several mounting and port options to save space and reduce install time
  • With a selectable airflow speed range from 35 - 160 CFM, this AI Series model will meet the needs of a medium-large size home
  • Unit setup, balancing and diagnostics are made easy with complete control using the integrated LCD screen providing real-time airflow measurements, automatic system balancing and simple diagnostic codes

Specs

–
Recovery Efficiency:

75%

Duct Size:

6"

Voltage:

120v

Port Location:

Side

Min Airflow (CFM):

35

Max Airflow (CFM):

159

Warranty:

5 Year on ERV/5 Year Replacement Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Advanced Touchscreen Control
SKU: VTTOUCHW
Broan

4 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.33 out of 3 reviews
67% would recommend this product
3.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
33%
2 star
33%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

disappointed

GC installed on my own home to test it out. Only able to get 122 cfm with no ducts installed... exhaust symbol blinks constantly. 116 cfm max with ducts installed. First time warranty tech said to replace the exhaust fan. I did that with no change. this time the Tech said this was normal for this unit after 45mins on video chat. triple checked to make sure there wasn't any packing materials or anything in the unit. I really with I could go back in time and spend more and get the Panasonic.
JC
Minnetonka, MN
10 months ago
Was this review helpful to you?

Need to buy the remote for it to work

Excellent system but without the "optional" $150 remote you are unable to use most of the key features like the automatic "smart" mode.
Ed
Central Florida
3 years ago
Was this review helpful to you?

Replacement for another brand ERV

We have now had this unit installed for a couple of months so I feel I can give a good review of the unit. I am a hands on engineer and did the installation myself. Installation was straight forward. Installation was good (which is unusual these days). I had a high efficiency premium unit before that this Broan replaced. It seems to work at least as well, is quieter and the interface (with the optional touchscreen display) is much better.
Sailor Rick
Cocoa, Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what kind of ducting would you recommend for this product? Is the Triple Lock Aluminum Duct that you sell appropriate for this?

Asked by Mark 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Mark. You can use insulated flex duct with this unit such as SKU: 51003 - https://www.supplyhouse.com/HC-Flex-51003-6-x-25-F114-Insulated-Flex-Duct-Gray-Jacket

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy