Apply to be a TradeMaster!
Main product image of 95,000 BTU Output Cast Iron Oil Boiler (No Burner)
Magnifying glass
Hover image to zoom

95,000 BTU Output Cast Iron Oil Boiler (No Burner)

Brand:
Buderus
SKU:
G115WS4-NO-BURNER
Rating:
(3)
Q&A:
(9)
95,000 BTU Output Cast Iron Oil Boiler (No Burner)
Magnifying glass
Hover image to zoom
$3,467.86 each
Backorder
Backorder
Get it Wed, Dec 23 - Thu, Jan 28

This item replaces: G115WS4-KNOCKDOWN

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 469.67 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Oil
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
126000 BTUs
Product Highlight: Supply Size
1-1/4"
Product Highlight: Height (Inches)
34.5" Height
Product Highlight: Width (Inches)
23-1/2" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

This product title reflects the boiler's IBR Net Output Rating when using a chimney vent burner. No burner is included.
  • Choosing burner 7738000101 for this boiler produces a 109,000 BTU DOE Rating and 95,000 BTU IBR Rating.
  • Choosing burner 7738000099 for this boiler produces a 98,000 BTU DOE Rating and 85,000 BTU IBR Rating.

Aquastat is not included. We recommend the Honeywell L7224U1002 Aquastat for this boiler.

The R2107 Logamatic Control is not included and can be purchased separately.

The Buderus G115WS boiler is based on the highly successful G115, the World's best selling boiler. The G115WS has been redesigned and reengineered to extract and deliver more heat from every fuel dollar, and now has higher outputs at less cost per BTU. Acknowledged as the leader in high-efficiency, low emission hydronic heating, Buderus offers innovative design and quality manufacturing with exceptional efficiency and performance.

Features:
  • Redesigned for Higher Outputs and Efficiency
  • High Efficiency - AFUEs Above 86%
  • Flexible, Corrosion Resistant GL-180M Cast Iron
  • Full Swing Burner Door for Excellent Serviceability
  • Chimney Vent from 85,000 to 136,000 BTU/Hr Output
  • Direct Vent from 74,000 to 120,000 BTU/Hr Output


Specs

–
Burner Brand:

None

BTU Input:

126000

Fuel Type:

Oil

Capacity (Boiler):

10.8 Gallon

DOE Rating:

109000 (Chimney)

98000 (Direct)

IBR Rating:

95000 (Chimney)

85000 (Direct)

Efficiency:

86.9% (Chimney)

86.8% (Direct)

Supply Size:

1-1/4"

Return Size:

1"

Vent Size:

5"

Height (Inches):

34.5"

Width (Inches):

23-1/2"

Length (Inches):

28-5/8"

System Type:

Hydronic (Water)

Weight (lbs):

403 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Box

G115WS4

Replacement Parts

SKU: G115WS4-NO-BURNER

Brand: Buderus

Search Parts:
SEARCH PARTS
Product Image of no image
Boiler block G115 WS
63036028
Sorry, we don't currently sell this item. Request This Item
Plug G1 1/4" Right
86055310
Buderus
Blocking Plate With Countersunk Bolt, 63015342
63015342
Buderus
Product Image of no image
Countersunk bolt DIN 7991 -M 8 x 16 -Ms
N/A
Sorry, we don't currently sell this item. Request This Item
Gasket D 41.7x55x1.5mm Afm 34, Left, 86159710
86159710
Buderus
Product Image of no image
Gasket D33x44x2mm
63005462
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Plug G 1
05317712
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Stud bolt, M10x65 5.6 as per drawing
05555070
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Hexagon nut ISO4032-M10-8-A3K
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Washer DIN115-A10.5-A3K
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Sensor sleeve PMW -3 SEE (4 1/2")"US"
7747022364
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Anchor bolt set, M8x440mm
05127578
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Flue connection complete
05354074
Sorry, we don't currently sell this item. Request This Item
Feed Unit G115 24Sect 1 1/4Npt1 Cpl"Us, 63028062
63028062
Bosch
Product Image of no image
Seal 55x41.7x1.5 mm
05752540
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Heat exchanger baffle
05347087
Sorry, we don't currently sell this item. Request This Item
Angle Profile Rail 4Sect Everp, 7747000019
7747000019
Bosch
Product Image of no image
Washer DIN126-9
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Hexagon bolt ISO 4017 -M8x25-8.8
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Hexagon nut DIN 6923-M8-8.8-A3K
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Hinge bracket G105/G115
05327033
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Washer DIN125-A10.5-A3K
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Hexagon bolt ISO4017-M10x25-8.8
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Hexagon bolt ISO4014-M10x65-8.8
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Washer DIN125-A10.5-A3K
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Boiler feet M10x51mm complete
05236440
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Flue pipe sealing collarDN130 complete
05354010
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Flue silencer DN130 complete, without condensate drain; higher sound absorption
05074020
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Flue silencer D130 with an adaptor of 100mm length, with condensate drain; lower sound absorption
05074022
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Flue pipe sealing collar assy. DN130 (stepped)
05354030
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Spacer sleeve R3/8"x39
N/A
Sorry, we don't currently sell this item. Request This Item
Gasket Compound Brown (cartridge 310 Ml) For Gluing Sealing Rope
63014361
Buderus
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

The real thing

I bought the 5 section version of this boiler for my home 5 years ago and could not be happier. Easy to clean and very efficient. Cast iron firebox is a long term plus. Bought this one to replace my daughter's 16 year old refractory based boiler that had degraded to hazard. Actually bought this as a package with Riello burner. The package also had a Becket Aquasmart controller, relief valve, and flex oil line - a real package - included.
Wes the do it yourselfer
North Reading, MA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not enough whiz or Bang

We are replacing a twenty +++ year Weil McClain boiler. Our new boiler is light weight and compact. It was a very easy install that I was able to do myself. This boiler heats our house using much, much less oil. In this day and age that was a big reason for our purchase of the Buderus. We would recommend this product to our family and friends. Pex Supply was a an exchange that I will use as comparison to our experience with other vendors; working with the people at Pex Supply was informational and enjoyed.
Sugar maker
Jeffersonville, Vt
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

G115WS4

My Family Of 5 UseD To Have A Coiless furnance Was Never Enough Hot Water For Shower, It Was Loud Like A Jet Engine When It Runs And Boy It Consumed Way To Much Oil Too. Burderus G115WS4 Is So Quiet And With Indrect Lt160 We Are Hot Water Worry Free, Taking Shower In The Row No Problem, Very Efficient, It Run A Minute Every Now And Then Depend On Hot Water Consumption, Loving it
pennelln
maine
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

9 Questions
9 Questions
ASK A QUESTION

Q: Does this burner come in a Direct vent option.

Asked by Dan 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

There is a direct vent burner option with the burner sold separately. It would be recommended to purchase the direct vent burner sku 7738004852 along with the boiler that does not come packaged with a burner, which is sku G115WS4-NO-BURNER.

Was this review helpful to you?

Q: will a 20 foot 5" round chimney liner be adequate to vent boiler.

Asked by steve 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Please see page 14 for the venting requirements: http://s3.supplyhouse.com/product_files/G115WS5-install.pdf

Was this review helpful to you?

Q: Does the Logamatic Control come with it?

Asked by Cliff 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no it does not

Was this review helpful to you?

Q: does this come with a burner included

Asked by kevin 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

A Riello F5 chimney vent boiler is included. Direct vent burners are also available.

Was this review helpful to you?
-

Mine did, but I would ask the seller exactly what is included. We got our Buderus wit a Rielo burner. Very good boiler. Very heavy. Sent from my iPhone

Was this review helpful to you?

Q: What is the difference between the F3 and F5 burner

Asked by mark 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The F5 burner has a larger capacity.

Was this review helpful to you?
-

The BTUs of the F3 is 70 - 133 on the F5 it is 105 - 231

Was this review helpful to you?

Q: Does this come with the kit to convert to stander pipe thread?

Asked by Robbob 15 years ago

Add your answer

* Required Field
- Another PexSupply Customer

Probably not. I had someone more knowledgeable do all the hard work on installation. I was very pleased w- price and prompt delivery. The unit is very heavy. We used a tractor and front-end loader to lower down outside steps to basement. Irv Woods

Was this review helpful to you?
- Another PexSupply Customer

Robbob, there is no such thing as a "stander pipe thread". I assume you mean standard pipe thread or what is commonly known as NPT (National Pipe Thread) tapered pipe thread. In answer to that assumption, yes the boiler package comes with a B-kit which contains a double nipple R1-1/4" - 1-1/4" NPT x 75. T. Shaik

Was this review helpful to you?

Q: For a radiant heating system for 2500 sq ft, do I need a hot water tank or can I go direct in and out of the boiler? I have another boiler that provides my domestic hot water for the whole house.

Asked by Bevin 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You would not need a hot water tank. These systems generally go directly from the boiler to the manifolds.

Was this review helpful to you?

Q: What model is the included Riello burner?

Asked by Tarzan 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The included burner is a Riello F5.

Was this review helpful to you?

Q: does this unit do domestic hot water also

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It does not. You would need to purchase a Buderus indirect hot water tank separately.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy