Apply to be a TradeMaster!
Main product image of 119,000 BTU Output Cast Iron Oil Boiler (No Burner)
Magnifying glass
Hover image to zoom

119,000 BTU Output Cast Iron Oil Boiler (No Burner)

Brand:
Buderus
SKU:
G115WS5-NO-BURNER
Rating:
(1)
Q&A:
(5)
119,000 BTU Output Cast Iron Oil Boiler (No Burner)
Magnifying glass
Hover image to zoom
G115WS5-NO-BURNER has been discontinued
Discontinued May 14, 2026
This product was discontinued by the manufacturer.

MANUALS (4)


This item replaces: G115WS5-KNOCKDOWN

Schematic Feature!
Replacement Parts

Product Highlights

–
Product Highlight: Fuel Type
Oil
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
161000 BTUs
Product Highlight: Supply Size
1-1/4"
Product Highlight: Height (Inches)
34.5" Height
Product Highlight: Width (Inches)
23-1/2" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

This product title reflects the boiler's IBR Net Output Rating when using a chimney vent burner. No burner is included.
  • Choosing burner 7738000106 for this boiler produces a 136,000 BTU DOE Rating and 119,000 BTU IBR Rating.
  • Choosing burner 7738000104 for this boiler produces a 120,000 BTU DOE Rating and 104,000 BTU IBR Rating.

The R2107 Logamatic Control is not included and can be purchased separately.

The Buderus G115WS boiler is based on the highly successful G115, the World's best selling boiler. The G115WS has been redesigned and reengineered to extract and deliver more heat from every fuel dollar, and now has higher outputs at less cost per BTU. Acknowledged as the leader in high-efficiency, low emission hydronic heating, Buderus offers innovative design and quality manufacturing with exceptional efficiency and performance.

Features:
  • Redesigned for Higher Outputs and Efficiency
  • High Efficiency - AFUEs Above 86%
  • Flexible, Corrosion Resistant GL-180M Cast Iron
  • Full Swing Burner Door for Excellent Serviceability
  • Chimney Vent from 85,000 to 136,000 BTU/Hr Output
  • Direct Vent from 74,000 to 120,000 BTU/Hr Output


Specs

–
Burner Brand:

None

BTU Input:

161000

Fuel Type:

Oil

Capacity (Boiler):

12.9 Gal

DOE Rating:

136000 (Chimney)

120000 (Direct)

IBR Rating:

119000 (Chimney)

104000 (Direct)

Efficiency:

87% (Chimney)

86% (Direct)

Supply Size:

1-1/4"

Return Size:

1"

Vent Size:

5"

Height (Inches):

34.5"

Width (Inches):

23-1/2"

Length (Inches):

33-3/8"

System Type:

Hydronic (Water)

Weight (lbs):

476 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Box

G115WS5

Replacement Parts

SKU: G115WS5-NO-BURNER

Brand: Buderus

Search Parts:
SEARCH PARTS
Product Image of no image
Boiler block G115 WS
63036029
Sorry, we don't currently sell this item. Request This Item
Plug G1 1/4" Right
86055310
Buderus
Blocking Plate With Countersunk Bolt, 63015342
63015342
Buderus
Product Image of no image
Countersunk bolt DIN 7991 -M 8 x 16 -Ms
N/A
Sorry, we don't currently sell this item. Request This Item
Gasket D 41.7x55x1.5mm Afm 34, Left, 86159710
86159710
Buderus
Product Image of no image
Gasket D33x44x2mm
63005462
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Plug G 1
05317712
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Stud bolt, M10x65 5.6 as per drawing
05555070
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Hexagon nut ISO4032-M10-8-A3K
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Washer DIN115-A10.5-A3K
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Sensor sleeve PMW -3 SEE (4 1/2")"US"
7747022364
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Anchor bolt set, M8x555mm
05127580
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Flue connection complete
05354074
Sorry, we don't currently sell this item. Request This Item
Feed-in Connector Assembly 1 1/4-npt1, G115/g115 Ws
63028061
Buderus
Product Image of no image
Seal 55x41.7x1.5 mm
05752540
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Heat exchanger baffle
05347089
Sorry, we don't currently sell this item. Request This Item
Angle Profile Rail 5 Section Everp, 7747000020
7747000020
Buderus
Product Image of no image
Washer DIN126-9
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Hexagon bolt ISO 4017 -M8x25-8.8
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Hexagon nut DIN 6923-M8-8.8-A3K
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Hinge bracket G105/G115
05327033
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Washer DIN125-A10.5-A3K
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Hexagon bolt ISO4017-M10x25-8.8
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Hexagon bolt ISO4014-M10x65-8.8
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Washer DIN125-A10.5-A3K
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Boiler feet M10x51mm complete
05236440
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Flue pipe sealing collarDN130 complete
05354010
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Flue silencer DN130 complete, without condensate drain; higher sound absorption
05074020
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Flue silencer D130 with an adaptor of 100mm length, with condensate drain; lower sound absorption
05074022
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Flue pipe sealing collar assy. DN130 (stepped)
05354030
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Spacer sleeve R3/8"x39
N/A
Sorry, we don't currently sell this item. Request This Item
Gasket Compound Brown (cartridge 310 Ml) For Gluing Sealing Rope
63014361
Buderus
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nice Boiler

This boiler has heated my shop all winter with no problems. It is easy to install, and easy to clean out.
AE
OH
16 years ago
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: For direct venting with this boiler, what burner will I need to get? Is there a direct vent or power vent kit that will work with this boiler?

Asked by Jeremy 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the direct vent burner kit is SKU:7738004852.

Was this review helpful to you?

Q: what do I need to maintain and clean the boiler, I am a contractor.

Asked by John 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Please refer to page 35 of the installation manual for information on maintenance: http://s3.supplyhouse.com/product_files/G115WS5-install.pdf

Was this review helpful to you?

Q: What model burner do you suggest for this unit ?

Asked by Dan 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We recommend a Riello F5 burner.

Was this review helpful to you?

Q: Does Buderus make a direct vent or power vent option for an oil fired boiler

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

There is a direct vent option for Buderus G115WS boilers. It requires a different burner.

Was this review helpful to you?

Q: Can I use this oil boiler with my existing power venter (SWG-HD5)?

Asked by David 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to Field Controls, the manufacturer of your power venter, the SWG-HD5 will work with this boiler.

Was this review helpful to you?