Apply to be a TradeMaster!
Main product image of 117,000 BTU Output Logano G215-3 Cast Iron Oil Boiler (No Burner)
Magnifying glass
Hover image to zoom

117,000 BTU Output Logano G215-3 Cast Iron Oil Boiler (No Burner)

Brand:
Buderus
SKU:
G215-3-NO-BURNER
Rating:
(0)
Q&A:
(1)
117,000 BTU Output Logano G215-3 Cast Iron Oil Boiler (No Burner)
Magnifying glass
Hover image to zoom
$3,446.18 each
Backorder
Backorder
Get it Mon, Nov 2 - Thu, Dec 3

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 617.4 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
117000 Max BTUs
Product Highlight: Fuel Type
Oil
Product Highlight: Vent Type
Atmospheric
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
134000 BTUs
Product Highlight: Supply Size
1-1/2"

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating.

Note: This product listing is for the Buderus G215 boiler only. Although it is pictured, the Buderus Logamatic boiler control is sold separately.

A Thermostream boiler is ideal for new installations or as a replacement for virtually any make or model of boiler. This innovative technology eliminates thermal shock, increases product reliability and lowers heating costs. The G215 is compatible with most hot water tanks and offers a variety of convenient installation options. Constructed with superior materials and designed by the industry's top engineers, a Buderus Thermostream boiler is an ideal choice for any residential installation. Buderus boiler sections are assembled with beveled, surface profiled push nipples for long, trouble-free watertight operation. Flueways of Buderus boilers are sealed gas tight with tongue and groove section design and elastic high temperature resistant sealing rope. This seal is fully pressed into the groove during assembly to allow positive pressure operation. A permanent dry door gasket ensures repeated positive sealing off of the full swing burner door, producing a proven gas tight seal. Buderus developed a full three-pass system which increases the efficiency of the boilers. With single-pass boilers, the flue products have only one chance to heat the water. Buderus three-pass boilers triple this opportunity. The unique way heat flows through the G215 allows the water to be heated three separate times. The full 3" thick thermal insulation helps to maintain a higher water temperature even after the boiler has gone into standby mode. The distinctive chamber design of the Buderus G215 also allows for nearly silent operation.

Features:
  • Eliminates "hot and cold spots" in the boiler
  • Minimizes stresses normally caused by rapid temperature changes
  • Operates at low return water temperatures
  • Balances water flow through all boiler sections
  • Rear tappings and flue connection to streamline appearance
  • Baffles and clips for adjusting stack temperatures
  • Heavy gauge blue enameled jacket for durability and attractiveness
  • Full swing burner door hinged on either the left or right allowing for easy access
  • Front access plugs permit flushing of the boiler's interior


Specs

–
Fuel Type:

Oil

Efficiency:

86.3%

BTU Output:

117000

BTU Input:

134000

IBR Rating:

117000

Number of Sections:

3

Vent Size:

6"

System Type:

Hydronic (Water)

Vent Type:

Atmospheric

Supply Size:

1-1/2"

Return Size:

1-1/2"

Length (Inches):

31"

Width (Inches):

23-1/2"

Height (Inches):

34.5"

Weight (lbs):

400 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Box

G215-3

Replacement Parts

SKU: G215-3-NO-BURNER

Brand: Buderus

Search Parts:
SEARCH PARTS
Product Image of no image
Boiler block assembled
05178460
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Boiler block unassembled
05178470
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Distribution tube
05436340
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Gasket for feed pipe G215
05452330
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Hexagon bolt ISO4017-M8x16-Ms
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Threaded stud DIN 939 M16x45 5.6
03719328
Sorry, we don't currently sell this item. Request This Item
Sensor Pocket Pmw-3see(162mm)
63032236
Buderus
Product Image of no image
Washer DIN 125-A17-A3K
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Gasket D33x44x2mm
63005462
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Plug G 3/4
05317714
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Hexagon nut ISO 4032-M16-8-A3K
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Plug G 1
05317712
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Flue silencer DN150 compl. BL 690mm without condensate drain; higher sound absorption
05074544
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Gasket for flue collar DN150 compl.
05354012
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Gasket for flue collar DN150 compl. (step cuff)
05354142
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Flue silencer DN150 compl. BL 315mm with condensate drain; lower sound absorption
05074504
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the capacity in gallons of the boiler

Asked by Rich 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Anonymous

The G215-3 boiler has a capacity of approximately 12.9 gallons.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy