Apply to be a TradeMaster!
Main product image of 180,000 BTU Output Logano G215-5 Cast Iron Oil Boiler (No Burner)
Magnifying glass
Hover image to zoom

180,000 BTU Output Logano G215-5 Cast Iron Oil Boiler (No Burner)

Brand:
Buderus
SKU:
G215-5-NO-BURNER
Rating:
(1)
Q&A:
(0)
180,000 BTU Output Logano G215-5 Cast Iron Oil Boiler (No Burner)
Magnifying glass
Hover image to zoom
G215-5-NO-BURNER has been discontinued
Discontinued June 18, 2026
This product was discontinued by the manufacturer.
BTU Input: 
238000

MANUALS (4)


Schematic Feature!
Replacement Parts

Product Highlights

–
Product Highlight: Fuel Type
Oil
Product Highlight: Vent Type
Atmospheric
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
238000 BTUs
Product Highlight: Supply Size
1-1/2"
Product Highlight: Length (Inches)
31" Length

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating.

Note: Although it is pictured, the Buderus Logamatic boiler control is sold separately.

A Thermostream boiler is ideal for new installations or as a replacement for virtually any make or model of boiler. This innovative technology eliminates thermal shock, increases product reliability and lowers heating costs. The G215 is compatible with most hot water tanks and offers a variety of convenient installation options. Constructed with superior materials and designed by the industry's top engineers, a Buderus Thermostream boiler is an ideal choice for any residential installation. Buderus boiler sections are assembled with beveled, surface profiled push nipples for long, trouble-free watertight operation. Flueways of Buderus boilers are sealed gas tight with tongue and groove section design and elastic high temperature resistant sealing rope. This seal is fully pressed into the groove during assembly to allow positive pressure operation. A permanent dry door gasket ensures repeated positive sealing off of the full swing burner door, producing a proven gas tight seal. Buderus developed a full three-pass system which increases the efficiency of the boilers. With single-pass boilers, the flue products have only one chance to heat the water. Buderus three-pass boilers triple this opportunity. The unique way heat flows through the G215 allows the water to be heated three separate times. The full 3" thick thermal insulation helps to maintain a higher water temperature even after the boiler has gone into standby mode. The distinctive chamber design of the Buderus G215 also allows for nearly silent operation.

Features:
  • Eliminates "hot and cold spots" in the boiler
  • Minimizes stresses normally caused by rapid temperature changes
  • Operates at low return water temperatures
  • Balances water flow through all boiler sections
  • Rear tappings and flue connection to streamline appearance
  • Baffles and clips for adjusting stack temperatures
  • Heavy gauge blue enameled jacket for durability and attractiveness
  • Full swing burner door hinged on either the left or right allowing for easy access
  • Front access plugs permit flushing of the boiler's interior


Specs

–
Fuel Type:

Oil

Efficiency:

86.1%

BTU Input:

238000

DOE Rating:

208000

IBR Rating:

180000

Number of Sections:

5

Vent Size:

6"

System Type:

Hydronic (Water)

Vent Type:

Atmospheric

Supply Size:

1-1/2"

Return Size:

1-1/2"

Length (Inches):

31"

Width (Inches):

23-1/2"

Height (Inches):

34.5"

Weight (lbs):

600 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Box

G215-5

Replacement Parts

SKU: G215-5-NO-BURNER

Brand: Buderus

Search Parts:
SEARCH PARTS
Product Image of no image
Boiler block assembled
05178464
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Boiler block unassembled
05178474
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Distribution tube
05436344
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Gasket for feed pipe G215
05452330
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Hexagon bolt ISO4017-M8x16-Ms
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Threaded stud DIN 939 M16x45 5.6
03719328
Sorry, we don't currently sell this item. Request This Item
Sensor Pocket Pmw-3see(162mm)
63032236
Buderus
Product Image of no image
Washer DIN 125-A17-A3K
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Gasket D33x44x2mm
63005462
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Plug G 3/4
05317714
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Hexagon nut ISO 4032-M16-8-A3K
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Plug G 1
05317712
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Flue silencer DN150 compl. BL 690mm without condensate drain; higher sound absorption
05074544
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Gasket for flue collar DN150 compl.
05354012
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Gasket for flue collar DN150 compl. (step cuff)
05354142
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Flue silencer DN150 compl. BL 315mm with condensate drain; lower sound absorption
05074504
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this again

Came in with no damage. Went together great.instruction easy to understand.will try it out this fall.
Mike
Coldwater, Oh
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?