Apply to be a TradeMaster!
Main product image of 149,000 BTU Output Logano G215-4 Cast Iron Oil Boiler (No Burner)
Magnifying glass
Hover image to zoom

149,000 BTU Output Logano G215-4 Cast Iron Oil Boiler (No Burner)

Brand:
Buderus
SKU:
G215-4-NO-BURNER
Rating:
(0)
Q&A:
(2)
149,000 BTU Output Logano G215-4 Cast Iron Oil Boiler (No Burner)
Magnifying glass
Hover image to zoom
$4,118.35 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 732.06 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
149000 Max BTUs
Product Highlight: Fuel Type
Oil
Product Highlight: Vent Type
Atmospheric
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
171000 BTUs
Product Highlight: Supply Size
1-1/2"

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: This item does not come with a burner

The Logano G215 is a three-pass boiler that allows water to be heated three separate times. The full 3" thick thermal insulation helps to maintain a higher water temperature even after the boiler has gone into standby mode. The distinctive chamber design of the Buderus G215 also allows for nearly silent operation.

Features:
  • Energy Star
  • Rear tappings and flue connection to streamline appearance
  • Baffles and clips for adjusting stack temperatures
  • Heavy gauge blue enameled jacket for durability and attractiveness
  • Full swing burner door hinged on either the left or right allowing for easy access
  • Front access plugs permit flushing of the boiler's interior
  • Eliminates hot and cold spots in the boiler
  • Minimizes stresses normally caused by rapid temperature changes
  • Operates at low return water temperatures
  • Balances water flow through all boiler sections

Specs

–
BTU Output:

149000

BTU Input:

171000

Fuel Type:

Oil

Efficiency:

86.2%

Number of Sections:

4

Vent Size:

6"

Vent Type:

Atmospheric

System Type:

Hydronic (Water)

Supply Size:

1-1/2"

Return Size:

1-1/2"

Length (Inches):

31"

Width (Inches):

23-1/2"

Height (Inches):

34.5"

Weight (lbs):

500 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Box

G215-4

Replacement Parts

SKU: G215-4-NO-BURNER

Brand: Buderus

Search Parts:
SEARCH PARTS
Product Image of no image
Boiler block assembled
05178462
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Boiler block unassembled
05178472
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Distribution tube
05436342
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Gasket for feed pipe G215
05452330
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Hexagon bolt ISO4017-M8x16-Ms
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Threaded stud DIN 939 M16x45 5.6
03719328
Sorry, we don't currently sell this item. Request This Item
Sensor Pocket Pmw-3see(162mm)
63032236
Buderus
Product Image of no image
Washer DIN 125-A17-A3K
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Gasket D33x44x2mm
63005462
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Plug G 3/4
05317714
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Hexagon nut ISO 4032-M16-8-A3K
N/A
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Plug G 1
05317712
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Flue silencer DN150 compl. BL 690mm without condensate drain; higher sound absorption
05074544
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Gasket for flue collar DN150 compl.
05354012
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Gasket for flue collar DN150 compl. (step cuff)
05354142
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Flue silencer DN150 compl. BL 315mm with condensate drain; lower sound absorption
05074504
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does this boiler come with the logamatic control?

Asked by Joe 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Hello Joe, The Logamatic Control would accompany this, correct.

Was this review helpful to you?

Q: can this be set up for a direct vent vs atmospheric vent?

Asked by Tom 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This unit can only be vented atmospherically. Here is the installation instructions for further venting information: http://s3.supplyhouse.com/product_files/G215-5-install.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy