Shop Limited Time Deals
Main product image of 205NIL-TEI5 94,000 BTU Electronic Ignition, High Altitude Cast Iron Boiler (NG)
Magnifying glass
Hover image to zoom

205NIL-TEI5 94,000 BTU Electronic Ignition, High Altitude Cast Iron Boiler (NG)

Brand:
Burnham
SKU:
205NIL-TEI5
Rating:
(0)
Q&A:
(0)
205NIL-TEI5 94,000 BTU Electronic Ignition, High Altitude Cast Iron Boiler (NG)
Magnifying glass
Hover image to zoom
205NIL-TEI5 has been discontinued
Discontinued June 6, 2017
This product was discontinued by the manufacturer.
Direct Replacement:
205E 101,000 BTU Output, Gas Fired, Chimney Vented, Cast Iron Water Boiler (Nat Gas)
Brand:
Burnham
SKU:205EN-T0
(1)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
130000 BTUs
Product Highlight: Width (Inches)
26-1/2" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

Cast iron durability and Burnham quality craftsmanship make the Series 2 residential gas boiler ideal for the replacement and new construction markets.

This is a high altitude model.
  • Standard Features
  • Natural Draft
  • Insulated jacket
  • Base assembly includes:
    • 100% shut-off combination step-opening redundant gas valve with regulator section
    • Stainless steel burners
    • Pilot burner
    • Flame roll-out switch
  • Intelligent Hydronic Control
  • Taco 007 circulator with piping and 5' wiring harness
  • Cast iron section assembly
  • Boiler drain valve
  • High limit control - L4080D
  • Transformer/relay control - R8285D
  • Resettable blocked vent switch
  • Safety relief valve
  • Drafthood
  • Suitable for use on Combustible Flooring (not for installation on carpet)


Please see manuals tab for further specifications.

Specs

–
Fuel Type:

Natural Gas

Features:

High Altitude

EI/Spark Ignition

Vent Type:

Atmospheric

System Type:

Hydronic (Water)

BTU Input:

130000

DOE Rating:

108000

IBR Rating:

94000

Efficiency:

82%

Vent Size:

6"

Width (Inches):

26-1/2"

Height (Inches):

48.5"

Warranty:

1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Box

205 N (S2)

Replacement Parts

SKU: 205NIL-TEI5

Brand: Burnham

Search Parts:
SEARCH PARTS
Block Assembly - 205B - Intermittent and Continuous Only, 617170521
617170521
Burnham
(1)
Product Image of no image
Section Assembly, Complete
617170531
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Canopy Assembly
611170502
Sorry, we don't currently sell this item. Request This Item
Washer,Flat,Uss,1/4", Steel,Zinc, 80860603
80860603
Burnham
Canopy Sealing Strip for Burnham for ES2 & V8H Boilers (10 Feet), 6206001
6206001
Burnham
(2)
Product Image of no image
Flue Gas Baffle
71106001
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM