Shop Limited Time Deals
Main product image of Alpine 328,000 BTU Output Condensing Boiler
Magnifying glass
Hover image to zoom

Alpine 328,000 BTU Output Condensing Boiler

Brand:
Burnham
SKU:
ALP399
Rating:
(0)
Q&A:
(0)
Alpine 328,000 BTU Output Condensing Boiler
Magnifying glass
Hover image to zoom
ALP399 has been discontinued
Discontinued February 7, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
Alpine 328,000 BTU Output Condensing Boiler, No Circulator (Floor Mount)
Brand:
Burnham
SKU:ALP399CF-4L00
(0)
Backorder
Backorder
Get it Thu, Jul 23 - Mon, Aug 24
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Vent Type
CPVC, PVC, Direct Vent
Product Highlight: Warranty
1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Width (Inches)
16-11/16" Width
Product Highlight: Height (Inches)
43.4375" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

Please note: These units come as Natural Gas as standard, but includes the orifice to convert to Propane. A separate conversion kit is NOT required.

  • Maximum Input (MBH): 399
  • Minimum Input (MBH): 80
  • DOE Heating Capacity (MBH) : 377
  • I=B=R Net Ratings (MBH) : 328
  • AFUE (%): 95

Specs

–
Fuel Type:

Natural Gas

Propane

Efficiency:

94.5%

Boiler Type:

High Efficiency

System Type:

Hydronic (Water)

Width (Inches):

16-11/16"

Height (Inches):

43.4375"

Features:

Condensing

Direct Vent

EI/Spark Ignition

Application:

Heating

Depth (Inches):

28-7/8"

Vent Size:

4"

Vent Type:

CPVC

PVC

Direct Vent

Water Connection:

1-1/2"

Gas Connection:

1"

BTU Input:

399000

DOE Rating:

377000

IBR Rating:

328000

Warranty:

1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Fuel Type
Efficiency
Boiler Type
System Type
Width (Inches)
CURRENT ITEM
Product Image of Alpine 328,000 BTU Output Condensing Boiler
Alpine 328,000 BTU Output Condensing Boiler
SKU: ALP399
Natural Gas
Propane
94.5%
High Efficiency
Hydronic (Water)
16-11/16"
Natural Gas
93.4%
High Efficiency
Hydronic (Water)
17-1/4"
Propane
93.4%
High Efficiency
Hydronic (Water)
17-1/4"

You May Also Need

Box

ALP399

Replacement Parts

SKU: ALP399

Brand: Burnham

Search Parts:
SEARCH PARTS
Ignitor and Gasket Kit, 103005-01
103005-01
Burnham
(6)
Replacement Gas/Air duct Kit (Not Shown, includes gas/air duct, duct gaskets and hardware), 104994-01
104994-01
Burnham
Product Image of no image
Burner Door Hex Flange Nut, M6 x 1.0mm
101724-01
Sorry, we don't currently sell this item. Request This Item
Burner Plate Insulation, 105650-01
105650-01
Burnham
Replacement Rear Insulation Disc and Thermal Link Switch Kit (Not Shown, includes insulation disc, thermal link switch and instructions), 104998-01
104998-01
Burnham
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM