Apply to be a TradeMaster!
Main product image of Alpine 328,000 BTU Output Condensing Boiler, No Circulator (Floor Mount)
Magnifying glass
Hover image to zoom

Alpine 328,000 BTU Output Condensing Boiler, No Circulator (Floor Mount)

Brand:
Burnham
SKU:
ALP399CF-4L00
Rating:
(0)
Q&A:
(0)
Alpine 328,000 BTU Output Condensing Boiler, No Circulator (Floor Mount)
Magnifying glass
Hover image to zoom
$12,558.19 each
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29
BTU Input: 
399000
210000

This item replaces: ALP399

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 304 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Vent Type
CPVC, PVC, Direct Vent
Product Highlight: Warranty
1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Width (Inches)
16-11/16" Width
Product Highlight: Height (Inches)
43.4375" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that apply to you. Burnham Rebate Center


Note: Product Title reflects this boiler's IBR Net Output Rating

Please note: These units come as Natural Gas as standard, but includes the orifice to convert to Propane. A separate conversion kit is NOT required.

  • Maximum Input (MBH): 399
  • Minimum Input (MBH): 80
  • DOE Heating Capacity (MBH) : 377
  • I=B=R Net Ratings (MBH) : 328
  • AFUE (%): 95

Specs

–
Fuel Type:

Natural Gas

Propane

Efficiency:

94.5%

Boiler Type:

High Efficiency

System Type:

Hydronic (Water)

Width (Inches):

16-11/16"

Height (Inches):

43.4375"

Features:

Direct Vent

EI/Spark Ignition

Condensing

Application:

Heating

Mount:

Floor

Depth (Inches):

28-7/8"

Vent Size:

4"

Vent Type:

CPVC

PVC

Direct Vent

Water Connection:

1-1/2"

Gas Connection:

1"

BTU Input:

399000

DOE Rating:

377000

IBR Rating:

328000

Warranty:

1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Fuel Type
Efficiency
Boiler Type
System Type
Width (Inches)
CURRENT ITEM
Product Image of Alpine 328,000 BTU Output Condensing Boiler, No Circulator (Floor Mount)
Alpine 328,000 BTU Output Condensing Boiler, No Circulator (Floor Mount)
SKU: ALP399CF-4L00
Natural Gas
Propane
94.5%
High Efficiency
Hydronic (Water)
16-11/16"
Natural Gas
93.4%
High Efficiency
Hydronic (Water)
17-1/4"

You May Also Need

Box

ALP399CF-4L00

Replacement Parts

SKU: ALP399CF-4L00

Brand: Burnham

Search Parts:
SEARCH PARTS
Flue Exit Gasket Kit for ALP285 - ALP399, 104501-01
104501-01
Burnham
Product Image of no image
Burner Door Hex Flange Nut, M6 x 1.0mm
101724-01
Sorry, we don't currently sell this item. Request This Item
Burner Plate Insulation, 105650-01
105650-01
Burnham
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy