Apply to be a TradeMaster!
Main product image of Aspen Firetube 69,000 BTU High Efficiency Wall Hung Condensing Gas Fired Boiler
Magnifying glass
Hover image to zoom

Aspen Firetube 69,000 BTU High Efficiency Wall Hung Condensing Gas Fired Boiler

Brand:
Burnham
SKU:
ASPN-085A-6L00M
Rating:
(0)
Q&A:
(0)
Aspen Firetube 69,000 BTU High Efficiency Wall Hung Condensing Gas Fired Boiler
Magnifying glass
Hover image to zoom
$4,981.92 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7
BTU Input: 
85000
2700085000110000155000205000320000399000
Application: 
Heating

Lift Gate

–
This product weighs 140 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
69000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
85000 BTUs
Product Highlight: Material
Stainless Steel
Product Highlight: Height (Inches)
33.3125" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

On the outside of the Aspen condensing boiler is the sleek, smart, ergonomically optimized styling that U.S. Boiler pioneered last year - an elegant design so striking that it has actually been adopted by others in the industry. But that's where the comparison ends. On the inside you'll find a proven stainless steel firetube heat exchanger and an advanced combustion system, designed to set new standards for reliability, efficiency, ease of installation, and operation.

Features:
  • Up to 96% AFUE with 10:1 turndown - High efficiency AND low emissions!
  • Field-proven, stainless steel fire tube heat exchanger
  • Advanced Sage2.3 boiler control provides "out-of-the-box" high performance and easy setup
  • Easily connects to optional Sage Zone Controls for additional energy savings, system optimization, and "short cycle" prevention
  • High altitude - zero or minimal de-rating reduces the costs of oversizing, field adjustable
  • Easy access side service panel
  • Versatile top and bottom connections for supply & return (heating-only models)
  • Universal vent connection for CPVC/PVC, polypropylene, and stainless steel flex
  • Split-voltage junction box, fused easy-connect terminals
  • Outdoor reset and sensor (wired)
  • Piped and wired for low water cutoff installation
  • 5-year parts warranty

Specs

–
Application:

Heating

System Type:

Hydronic (Water)

Efficiency:

95%

IBR Rating:

69000

BTU Output:

69000

DOE Rating:

79000

BTU Input:

85000

Fuel Type:

Natural Gas

Features:

EI/Spark Ignition

Condensing

Touchscreen

Material:

Stainless Steel

Vent Size:

3"

2"

Height (Inches):

33.3125"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

44 Replacement Parts

Front Door Assembly (includes door, plastic trim and hardware), 108037-01
SKU: 108037-01
Burnham
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy