Shop Resideo Sale
Main product image of Aspen Firetube 330,000 BTU High Efficiency Light Commercial Condensing Gas Fired Boiler
Magnifying glass
Hover image to zoom

Aspen Firetube 330,000 BTU High Efficiency Light Commercial Condensing Gas Fired Boiler

Brand:
Burnham
SKU:
ASPN-399A-6L00
Rating:
(0)
Q&A:
(0)
Aspen Firetube 330,000 BTU High Efficiency Light Commercial Condensing Gas Fired Boiler
Magnifying glass
Hover image to zoom
$12,964.41 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22
BTU Input: 
399000
2700085000110000155000205000399000
Application: 
Heating

Lift Gate

–
This product weighs 225 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
330000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
399000 BTUs
Product Highlight: Material
Stainless Steel

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

The Aspen line now includes larger sizes so you can have a light commercial boiler with a reliable, field-proven, stainless steel firetube heat exchanger. With the 399 model so you can efficiently heat larger applications. Impressively, this boiler can be wall or floor mounted due to a pre-installed wall bracket and adjustable feet. Also unique to this boiler is the ability to swap the touch screen display and boiler logo badge for optimal ergonomics!

Features:
  • Wall Hung Boiler
  • Up to 95% Thermal efficiency with 10:1 turndown
  • High efficiency and low emissions!
  • Field-proven, stainless steel fire tube heat exchanger with low pressure drop
  • Advanced Sage2.3 boiler control provides "out-of-the-box" high performance and easy setup
  • Touch screen display simplifies installation, operation, and diagnostics
  • Easily connects to optional Sage Zone Controls for additional energy savings, system optimization, and "short cycle" prevention
  • Configured for lead/lag operation
  • High altitude - zero or minimal de-rating reduces the costs of oversizing, field adjustable
  • Low NOx
  • Universal vent connection for CPVC/PVC, polypropylene, and stainless steel flex
  • Split-voltage junction box, fused easy-connect terminals
  • Outdoor reset and sensor

Specs

–
Application:

Heating

System Type:

Hydronic (Water)

Efficiency:

95%

IBR Rating:

330000

BTU Output:

330000

BTU Input:

399000

Fuel Type:

Natural Gas

Features:

Condensing

Touchscreen

Material:

Stainless Steel

Vent Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

45 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy