Shop Resideo Sale
Main product image of ES2-7, 153,000 BTU Output High Efficiency Cast Iron Boiler (NG)
Magnifying glass
Hover image to zoom

ES2-7, 153,000 BTU Output High Efficiency Cast Iron Boiler (NG)

Brand:
Burnham
SKU:
ES27BNI-T
Rating:
(0)
Q&A:
(0)
ES2-7, 153,000 BTU Output High Efficiency Cast Iron Boiler (NG)
Magnifying glass
Hover image to zoom
$5,246.63 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

MANUALS (5)

Install Instructions

This item replaces: ES2-7

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 460 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
210000 BTUs
Product Highlight: Capacity (Gallons)
6 Gallons

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

The Burnham ES2 boiler is the first all new, atmospheric, gas-fired, cast iron boiler for home heating that has been designed in decades. The ES2 Series boasts many innovative features including a proven, long-lasting, American-made cast iron heat engine, the ease and simplicity of atmospheric venting, an exclusive control system that provides features unrivaled by any boiler in the market, an unparalleled 85% efficient ENERGY STAR® rating for an atmospheric gas boiler, and an attractive exterior which is equivalent or superior to the design of the most sophisticated condensing boilers.

Features:
  • The only 85% AFUE Atmospheric Cast Iron Boiler Available
  • Qualifies for Energy Star Rebates
  • Efficient Operation Saves Homeowners Money
  • Innovative Design, Made in America
  • Ideal Replacement for Millions of Existing Boiler Installations
  • Burnham IQ Control System
  • True Plug & Play Controls Utilizing Burnham IQ Option Cards
  • Auxiliary High Limit
  • Optional LCD Touch Screen Display Sold Separately
  • Altitude up to 10,000 ft

Specs

–
Fuel Type:

Natural Gas

Vent Type:

Atmospheric

Boiler Type:

High Efficiency

BTU Input:

210000

IBR Rating:

153000

DOE Rating:

178000

Efficiency:

85%

System Type:

Hydronic (Water)

Capacity (Gallons):

6

Water Connection:

1-1/4"

Gas Connection:

3/4"

Features:

EI/Spark Ignition

Vent Size:

7"

Height (Inches):

41"

Width (Inches):

24-3/4"

Weight (lbs):

464 lbs

Depth (Inches):

33"

Warranty:

1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Fuel Type
Vent Type
BTU Input
IBR Rating
DOE Rating
Natural Gas
Atmospheric
210000
153000
178000
Natural Gas
Category I / B-VENT
Atmospheric
215000
155000
178000

You May Also Need

Box

ES2-7 NG (S2)

Replacement Parts

SKU: ES27BNI-T

Brand: Burnham

Search Parts:
SEARCH PARTS
Canopy Sealing Strip for Burnham for ES2 & V8H Boilers (10 Feet), 6206001
6206001
Burnham
(2)
Product Image of no image
Canopy Assembly
102554-07
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Flue Baffle
102678-01
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy