Apply to be a TradeMaster!
Main product image of ES2-4, 77,000 BTU Output High Efficiency Cast Iron Boiler (NG)
Magnifying glass
Hover image to zoom

ES2-4, 77,000 BTU Output High Efficiency Cast Iron Boiler (NG)

Brand:
Burnham
SKU:
ES24BNI-T
Rating:
(0)
Q&A:
(0)
ES2-4, 77,000 BTU Output High Efficiency Cast Iron Boiler (NG)
Magnifying glass
Hover image to zoom
$3,826.70 each
Backorder
Backorder
Get it Tue, Oct 13 - Thu, Nov 12
BTU Input
105000
Fuel Type
Natural Gas

This item replaces: ES2-4

Schematic Feature!
Replacement Parts

Lift Gate

This product weighs 310 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
105000 BTUs
Product Highlight: Capacity (Gallons)
3 Gallons

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

The ES2 blends unmatched performance with long lasting durability and exclusive energy saving features. Designed as an optimal replacement boiler for millions of homes with existing chimneys, the ES2 achieves an 85% AFUE. At the heart of the ES2 is one of the most advanced cast iron heat exchangers in the industry, and a well-insulated heavy-duty steel base for longevity. Even the ES2’s control system is class leading. The IQ Boiler Control System allows the ES2 to be easily equipped with an optional energy saving control package that can achieve up to a 15-20% reduction in fuel consumption according to most studies.

Features:
  • Limited Lifetime Manufacturer’s Warranty
  • Exclusive IQ Control System platform
  • Optional LCD touch screen for system monitoring
  • Time proven cast iron design for durability and reliability
  • Designed for homes with existing chimneys
  • Optional 5 or 10-year parts & limited labor warranty
  • Extended Boiler Warranty Plans are administered by CornerStone United, Inc.


Specs

Fuel Type:

Natural Gas

Vent Type:

Atmospheric

Boiler Type:

High Efficiency

BTU Input:

105000

Efficiency:

85%

DOE Rating:

89000

IBR Rating:

77000

System Type:

Hydronic (Water)

Capacity (Gallons):

3

Water Connection:

1-1/4"

Gas Connection:

1/2"

Features:

EI/Spark Ignition

Vent Size:

5"

Height (Inches):

41"

Width (Inches):

15-1/2"

Weight (lbs):

301 lbs

Depth (Inches):

33"

Warranty:

1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Box

ES2-4 NG (S2)

Replacement Parts

SKU: ES24BNI-T

Brand: Burnham

Search Parts:
SEARCH PARTS
Canopy Sealing Strip for Burnham for ES2 & V8H Boilers (10 Feet), 6206001
6206001
Burnham
(2)
Product Image of no image
Flue Baffle
102678-01
Sorry, we don't currently sell this item. Request This Item
TI 1NT08L5099 Man. Reset 200°F, 109742-01
109742-01
Burnham
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy