Shop Limited Time Deals
Main product image of PV8H4, 95,000 BTU Output V8H Steam Boiler w/o Tankless Coil w/ Beckett Burner (Oil)
Magnifying glass
Hover image to zoom

PV8H4, 95,000 BTU Output V8H Steam Boiler w/o Tankless Coil w/ Beckett Burner (Oil)

Brand:
Burnham
SKU:
PV8H4SC-HBUN
Rating:
(0)
Q&A:
(0)
PV8H4, 95,000 BTU Output V8H Steam Boiler w/o Tankless Coil w/ Beckett Burner (Oil)
Magnifying glass
Hover image to zoom
PV8H4SC-HBUN has been discontinued
Discontinued October 4, 2021
This product was discontinued by the manufacturer.
Suggested Alternative:
MST396 96,000 BTU Output, 396 Sq. Ft. Steam Boiler w/o Tankless Coil (Oil)
Brand:
Burnham
SKU:MST396SL-HB
(1)
Backorder
Backorder
Get it Thu, Jul 23 - Mon, Aug 24
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Fuel Type
Oil
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger) Warranty
Product Highlight: System Type
Steam
Product Highlight: Height (Inches)
32.25" Height
Product Highlight: Width (Inches)
24" Width

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's IBR Net Output Rating

Without Tankless Coil, Hydrolevel Probe

The V8H oil-fired boiler is designed for quiet operation while providing years of reliable and efficient service. As always, the jacket design and burner enclosure give the V8 a modern, finished appearance, and it is available in multiple heating capacities that can be configured for water or steam - with or without a tankless hot water heating coil. As one of the most versatile boilers available, the V8 is intended for installation in a wide variety of home styles and sizes.

Features:
  • Modern, Energy Saving, Cast Iron Design
  • 8 Sizes: 70-299 MBH (0.6 to 2.6 GPH)
  • Multiple Oil Burner Options
  • Quiet Operation with Burner Cover (Included with Beckett and Riello Burners)
  • Durable Push-Nipple Construction
  • Easy to Clean with Side and Top Cleanouts - Provides Complete Access
  • Optional Tankless Heater

Specs

Fuel Type:

Oil

DOE Rating:

127000

Vent Type:

Atmospheric

IBR Rating:

95000

Efficiency:

85.3%

Burner Capacity:

1.05 GPH

Flue Connection:

6"

Height (Inches):

32.25"

Width (Inches):

24"

Depth (Inches):

22-1/8"

Material:

Cast Iron

Warranty:

1 Year (Boiler Parts), 25 Year Limited (Heat Exchanger)

Application:

Heating

System Type:

Steam

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Fuel Type
DOE Rating
Vent Type
IBR Rating
Efficiency
CURRENT ITEM
Product Image of PV8H4, 95,000 BTU Output V8H Steam Boiler w/o Tankless Coil w/ Beckett Burner (Oil)
PV8H4, 95,000 BTU Output V8H Steam Boiler w/o Tankless Coil w/ Beckett Burner (Oil)
SKU: PV8H4SC-HBUN
Oil
127000
Atmospheric
95000
85.3%

You May Also Need

29 Replacement Parts

Burnham Bolt for Cover Gasket, 80861337
SKU: 80861337
Burnham
Steam Pressure Gauge for IN-INPV Boilers, 109707-01
SKU: 109707-01
Burnham
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM