Apply to be a TradeMaster!
Main product image of 35" SoftHeat Hydronic Baseboard, Dual Junction (208V - 500W)
Magnifying glass
Hover image to zoom

35" SoftHeat Hydronic Baseboard, Dual Junction (208V - 500W)

Brand:
Cadet
SKU:
EBHN500-8W
Rating:
(0)
Q&A:
(0)
35" SoftHeat Hydronic Baseboard, Dual Junction (208V - 500W)
Magnifying glass
Hover image to zoom
$241.35 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
1710 Max BTUs
Product Highlight: Voltage
208V
Product Highlight: Wattage
500 Watts
Product Highlight: Length (Inches)
35" Length
Product Highlight: Color
White
Product Highlight: Amperage
2.4 Amps

Description

–
Note: Thermostat Sold Separately
EBKNW: SoftHeat Non-Programmable Baseboard Mounted Thermostat

Create a warm, peaceful sanctuary with the SoftHeat Hydronic baseboard. Its gentle and efficient warmth is perfect in bedrooms or nurseries, or for those with severe allergies. The innovative design contains environmentally-friendly fluid so you can enjoy steady, uniform warmth longer with minimal room temperature variations. No plumbing necessary!

Features:
  • Keep allergies at bay—smart design helps reduce the effect of indoor allergens
  • Lowest surface temperatures available make SoftHEAT perfect for homes with kids and pets
  • Hydronic heat uses environmentally friendly fluid
  • Sleep soundly, thanks to near-silent operation
  • Install easily, with no plumbing required
  • Save on energy bills—SoftHeat spreads residual heat even after thermostat turns off
  • Rest easy—includes high-temperature safety shutoff feature
  • Powder coated for a smooth, durable finish
  • Proudly made in the USA
  • 7-year warranty
  • ETL listed to UL standards
Electrical Data:
  • Voltage: 208V
  • Wattage: 500
  • BTUs: 1710
  • Amperage: 2.4
  • Wt/Lbs: 13.9

Specs

–
Type:

Baseboard Heater

Length (Inches):

35"

Color:

White

Voltage:

208V

Wattage:

500

Amperage:

2.4

BTU Output:

1710

Coverage (Sq Ft.):

75

Warranty:

7 Year

Wiring:

Dual Junction

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Type
Length (Inches)
Color
Voltage
Wattage
CURRENT ITEM
Product Image of 35" SoftHeat Hydronic Baseboard, Dual Junction (208V - 500W)
35" SoftHeat Hydronic Baseboard, Dual Junction (208V - 500W)
SKU: EBHN500-8W
Baseboard Heater
35"
White
208V
500
Baseboard Heater
35"
White
240v
208V
500
375

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy