Apply to be a TradeMaster!
Main product image of 71" SoftHeat Hydronic Baseboard, Dual Junction (208V - 1250W)
Magnifying glass
Hover image to zoom

71" SoftHeat Hydronic Baseboard, Dual Junction (208V - 1250W)

Brand:
Cadet
SKU:
EBHN1250-8W
Rating:
(3)
Q&A:
(0)
71" SoftHeat Hydronic Baseboard, Dual Junction (208V - 1250W)
Magnifying glass
Hover image to zoom
$288.56 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
4265 Max BTUs
Product Highlight: Voltage
208V
Product Highlight: Wattage
1250 Watts
Product Highlight: Length (Inches)
71" Length
Product Highlight: Color
White
Product Highlight: Amperage
6 Amps

Description

–
Note: Thermostat Sold Separately:
EBKNW: SoftHeat Non-Programmable Baseboard Mounted Thermostat

Create a warm, peaceful sanctuary with the SoftHeat Hydronic baseboard. Its gentle and efficient warmth is perfect in bedrooms or nurseries, or for those with severe allergies. The innovative design contains environmentally-friendly fluid so you can enjoy steady, uniform warmth longer with minimal room temperature variations. No plumbing necessary!

Features:
  • Keep allergies at bay—smart design helps reduce the effect of indoor allergens
  • Lowest surface temperatures available make SoftHEAT perfect for homes with kids and pets
  • Hydronic heat uses environmentally friendly fluid
  • Sleep soundly, thanks to near-silent operation
  • Install easily, with no plumbing required
  • Save on energy bills—SoftHeat spreads residual heat even after thermostat turns off
  • Rest easy—includes high-temperature safety shutoff feature
  • Powder coated for a smooth, durable finish
  • Proudly made in the USA
  • 7-year warranty
  • ETL listed to UL standards
Electrical Data:
  • Voltage: 208V
  • Wattage: 1250
  • BTUs: 4265
  • Amperage: 6.0

Specs

–
Type:

Baseboard Heater

Length (Inches):

71"

Color:

White

Voltage:

208V

Wattage:

1250

Amperage:

6

BTU Output:

4265

Coverage (Sq Ft.):

200

Warranty:

7 Year

Wiring:

Dual Junction

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Length (Inches)
Color
Voltage
Wattage
Baseboard Heater
71"
White
208V
1250
Baseboard Heater
71"
White
208V
240v
937
1250

You May Also Need

59" SoftHeat Hydronic Baseboard, Dual Junction (240V - 1000W)
SKU: EBHN1000W
Cadet

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Works great

Basement recreation room
Bouchy
Auburn Hills, mi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These were easy to install and look good

I replaced 50+ yr old heaters with these and they work well. I also reduced the amount of baseboard as well. The heat seems more regulated.
Scott DIY
Hudson Falls NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hyronic Baseboard Heater

I am an electrician, and my client was extremely happy with your product. They has originally wanted a baseboard heater but I read up on your product and at first they agreed on your product, Than wanted to switch to a mini plit. Needless to say after pricing everything The Hydronic basebnoard heater. Your rep was ABSOLUTELY wonderful. She helped cancel and reorder the product. As well as helping with the pricing on the mini split.
Jtumbo
Bowie, Maryland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy