Apply to be a TradeMaster!
Main product image of Wrench, 26 mm x 30 mm
Magnifying glass
Hover image to zoom

Wrench, 26 mm x 30 mm

Brand:
Caleffi
SKU:
387100
Rating:
(5)
Q&A:
(0)
Wrench, 26 mm x 30 mm
Magnifying glass
Hover image to zoom
$39.22 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
For tightening PEX fittings to manifolds.

26 mm x 30 mm

Specs

–
Application:

Accessory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

4.4 out of 5 reviews
80% would recommend this product
4.4
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
20%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Just what the manifold needed

Purchased to secure the PEX fitting on the Uponor EP Manifold and it was a perfect fit. Worked great on 5, 4 and 3 circuit manifolds. Was tight to fit between the wall mount on a 2 circuit manifold, however taking the manifold off allowed for the job to get done.
Sam
Albany, NY
3 years ago
Was this review helpful to you?

I would buy this again

Excellent tool, well built, the right size and most important, it works in tight spaces. A must have when attaching lines to the maniold.
Jack Russell
Midtown
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best shipping on the planet

Needed a tool. Found it at supply house, was planning on taking a few days off since i didnt have the correct tool to finish this job and planned on 2 or 3 day shipping . this showed up next day and put me right back on schedule. Thank you!!!
Stevo
Nj
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wrong size..

This should be designed to fir the product they sell. Not at all the right fit.
Dion165
NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely a Must Have

The Caleffi Manifold is Amazing Quality, but it's made somewhat compact, that is Nice , but leaves close tolerances to tighten zone connections with Normal wrench.. .This Caleffi wrench solves that and is Amazing Quality also.... Totally pleased...Buy this Wrench if You Have a Callefi Manifold .. .Both are Well worth it
Souleman
Earth
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy