Shop Resideo Sale
Main product image of 3/4" Sweat MIXCAL 3-Way Thermostatic Mixing Valve w/ Temperature Gauge
Magnifying glass
Hover image to zoom

3/4" Sweat MIXCAL 3-Way Thermostatic Mixing Valve w/ Temperature Gauge

Brand:
Caleffi
SKU:
521519A
Rating:
(13)
Q&A:
(2)
3/4" Sweat MIXCAL 3-Way Thermostatic Mixing Valve w/ Temperature Gauge
Magnifying glass
Hover image to zoom
$178.12 each
In Stock
In Stock
Get 49 Tue, Nov 17
Order by today, receive Tuesday
Size: 
3/4"
1"
Connection Type: 
C x C
Features: 
Gauge
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
3/4"
Product Highlight: Flow Capacity (Cv)
3 Cv
Product Highlight: Max Temp (F)
150°F Max Temp
Product Highlight: Min Temp (F)
85°F Min Temp
Product Highlight: Temperature Range (F)
85°F - 150°F

Description

–
Function

The Caleffi MIXCAL three-way thermostatic mixing valve is used in systems producing domestic hot water or in hydronic and radiant heating systems. It maintains the desired output temperature of the mixed water supplied to the user at a constant set value compensating for both temperature and pressure fluctuations of the incoming hot and cold water. The valve has been specifically certified to ASSE 1017 and IAPMO R&T.

Product Range

521519A (AC) Adjustable three-way thermostatic mixing valve, sweat connections, outlet temperature gage size 3/4"

Technical Specification

Materials: - Body: low-lead brass (<0.25% Lead content)
Shutter: PPO - Springs: Stainless steel
Seals: EPDM
Setting range: 85-150°F (30-65°C)
Tolerance: ±3°F (±2°C)
Max working pressure (static): 200 psi (14 bar)
Max working pressure (dynamic): 70 psi (5 bar)
Max hot water inlet temperature: 200°F (93°C)
Maximum inlet pressure ratio (H/C or C/H): 2:1
Minimum temperature difference between hot water inlet and mixed water outlet for optimum performance: 27°F (15°C)

Certified to: ASSE 1017
Lead Plumbing Law Compliance: (0.25% Max. weighted average lead content)
Lead Plumbing Law Certified by IAPMO R&T

Specs

–
Features:

Gauge

Size:

3/4"

Connection Type:

C x C

Connection Method:

Sweat

Max Pressure (PSI):

200

Temperature Range (F):

85°F - 150°F

Max Temp (F):

150°F

Min Temp (F):

85°F

Material:

Brass

Body Pattern:

3-Way

Application:

Point of Source

Standards Met:

ASSE 1017

Flow Capacity (Cv):

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Material
Application
3/4"
C x C
Brass
Point of Source
3/4"
C x C
Bronze
Point of Source
Heating
3/4"
C x C
Forged Brass
Point of Source
3/4"
C x C
Brass
Point of Source

You May Also Need

UPS15-58FC, 3-Speed Circulator Pump, 1/25 HP, 115 volt
SKU: 59896341
Grundfos

Product Reviews

4.85 out of 13 reviews
100% would recommend this product
4.85
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
15%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 13 reviews

I would buy this product again

This product was easy to install and worked as advertised
Denman
Melbourne Florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfectly

I have used this brand before with successful results. I really appreciate the thermometer well and thermometer, makes it super easy to commission and monitor. I would buy it again
CCorms
Sonoma, CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy install good value

I've been in the trade for 50 years and I believe in doing it right the first time. Every hot water maker or indirect should have thermostatic mixing valve installed. I keep my indirect at 140° to kill bacteria and deliver it at 120° so no one gets scalded
David R
Brookfield Connecticut
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Temper hot water from solar collectors
Lucy
Guilford, CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not great with hard water

Tempering valve works well but has internal parts that collect scale from hard water. Have to swap them out every few years and decalcify the old one.
Diy dad
Maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great product
Hvac guy
Baltimore
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is the first time I have ordered from supply house.

The staff was very helpful in finding the mixing valve I needed. It controls our hot water temperature very well. The thermometer that is built in is wonderful, you can make adjustments and watch your new temperature. With water flowing it responds quickly.
Dickster
Le Roy MN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will be customer for a long tkme

Great price . Great service, and fast shipping. Ordered many times. Always on time
Richie
Ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does exactly what we needed

Pricing was well below what we expected
Jim
Morristown , TN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Works as intended with no issues. Will buy more as needed.
Bob
Silver Spring, MD
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is this valve ok to use for domestic hot water ?

Asked by bubbs 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it is.

Was this review helpful to you?

Q: What is the difference between SKU521519AC and SKU521519A other than the price? I want to use the valve to mix heated water and cold for my garden.

Asked by Jim 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

521519AC includes an inlet port check valve to prevent back flow of water. The 521519A does not include this check valve. In other aspects the two valves are identical in operation and features.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy