Shop Resideo Sale
Main product image of 1/2" Male NPT MIXCAL 3-Way Adjustable Thermostatic Mixing Valve w/ Temp Gauge
Magnifying glass
Hover image to zoom

1/2" Male NPT MIXCAL 3-Way Adjustable Thermostatic Mixing Valve w/ Temp Gauge

Brand:
Caleffi
SKU:
521410A
Rating:
(1)
Q&A:
(0)
1/2" Male NPT MIXCAL 3-Way Adjustable Thermostatic Mixing Valve w/ Temp Gauge
Magnifying glass
Hover image to zoom
$256.18 each
Backorder
Backorder
Get it Tue, Dec 15 - Mon, Jan 18

MANUALS (4)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MNPT x MNPT Connection
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
3 Cv
Product Highlight: Max Temp (F)
150°F Max Temp
Product Highlight: Min Temp (F)
85°F Min Temp
Product Highlight: Temperature Range (F)
85°F - 150°F

Description

–
The Caleffi MixCal™ 521 series three-way thermostatic mixing valve is used in systems producing domestic hot water or in hydronic and radiant heating systems. It maintains the desired output temperature of the mixed water supplied at a constant set value compensating for both temperature and pressure fluctuations of the incoming hot and cold water.

The valve has been specifically certified to ASSE 1017 and Low Lead Plumbing Law by IAPMO R&T.

Features:
  • Low-lead brass body and fittings.
  • Internal anti-scale materials.
  • Locking set point knob.
  • Meets requirements of ANSI/NSF 372-2011.
  • Max. working pressure: 200 psi.
  • Max. inlet temperature: 200ºF.
  • Adjustable range: 85 - 150ºF.
  • Min. flow for optimum performance: 1.3 gpm.
  • Certified to: cUPC listed to ASSE 1017/
  • CSA B125.3, Low lead.

Specs

–
Features:

Gauge

Size:

1/2"

Connection Type:

MNPT x MNPT

Connection Method:

Threaded

Type:

Adjustable

Max Pressure (PSI):

200

Temperature Range (F):

85°F - 150°F

Max Temp (F):

150°F

Min Temp (F):

85°F

Material:

Brass

Body Pattern:

3-Way

Standards Met:

ASSE 1017

Application:

Point of Source

Flow Capacity (Cv):

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Connection Method
Application
1/2"
MNPT x MNPT
Threaded
Point of Source
1"
Press x Press
Press
Point of Source
1/2"
MNPT x MNPT
Threaded
Point of Source

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes

Works great!
russ
ky
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy