Apply to be a TradeMaster!
Main product image of 1" Sweat MIXCAL 3-way Thermostatic Mixing Valve w/ Temperature Gauge & Check Valve
Magnifying glass
Hover image to zoom

1" Sweat MIXCAL 3-way Thermostatic Mixing Valve w/ Temperature Gauge & Check Valve

Brand:
Caleffi
SKU:
521619AC
Rating:
(2)
Q&A:
(2)
1" Sweat MIXCAL 3-way Thermostatic Mixing Valve w/ Temperature Gauge & Check Valve
Magnifying glass
Hover image to zoom
$225.19 each
In Stock
In Stock
Get 22 Mon, Nov 23
Order by 6PM, receive Monday

MANUALS (4)

Install Instructions


Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
1"
Product Highlight: Flow Capacity (Cv)
3 Cv
Product Highlight: Max Temp (F)
150°F Max Temp
Product Highlight: Min Temp (F)
85°F Min Temp
Product Highlight: Temperature Range (F)
85°F - 150°F

Description

–
The Caleffi MixCal three-way thermostatic mixing valve is used in systems producing domestic hot water or in hydronic and radiant heating systems. It maintains the desired output temperature of the mixed water supplied to the user at a constant set value compensating for both temperature and pressure fluctuations of incoming hot and cold water. The MixCal is fail cold: for any failure of cold or hot inlets or valve function, the hot water port closes.

Features:
  • Adjustable thermostatic and pressure balanced mixing valve for point of distribution in domestic water systems and radiant hydronic heating systems.
  • Low-lead brass body.
  • Internal anti-scale materials.
  • Locking set point knob.
  • Max working pressure: 200 psi
  • Max inlet temp: 200°F
  • Adjustable range: 85° - 150°F
  • Gauge scale: 30° - 210°F
  • ASSE 1017 Listed.
  • Lead Plumbing Law Certified by IAPMO R&T:
  • 0.25% max weighted average lead content
  • Specs

    –
    Features:

    Gauge

    Size:

    1"

    Connection Type:

    C x C

    Connection Method:

    Sweat

    Max Pressure (PSI):

    200

    Temperature Range (F):

    85°F - 150°F

    Min Temp (F):

    85°F

    Material:

    Brass

    Body Pattern:

    3-Way

    Application:

    Point of Source

    Standards Met:

    ASSE 1017

    Max Temp (F):

    150°F

    Flow Capacity (Cv):

    3

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    Connection Type
    Connection Method
    Application
    Standards Met
    1"
    C x C
    Sweat
    Point of Source
    ASSE 1017
    1"
    C x C
    Sweat
    Point of Source
    Point of Use
    ASSE 1017
    ASSE 1070
    1"
    C x C
    Sweat
    Point of Source
    ASSE 1017
    1"
    C x C
    Sweat
    Point of Source
    ASSE 1017

    You May Also Need

    1" Copper 45° Elbow
    SKU: 31120-ELKHART
    Elkhart

    1 Replacement Part

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    4.5 out of 2 reviews
    100% would recommend this product
    4.5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    50%
    4 star
    50%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-2 of 2 reviews

    I actually did buy again and again

    First installation the hot inlet screen blinded off with debris from existing pipes. Bought a second valve and plumbed them in parallel for in floor radiant system. The 2nd valve shipped with one of three flat flange gasket. Contacted manufacturer to request missing parts. Still waiting on shipment, fanned my own from Ace. High quality valves, dialed the temperatures right in 👍
    Steelhead Bob
    Benzie County Michigan
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellent product.

    I use this in DHW and radiant applications. I like the integrated temp gauge. High quality product as usual from this mfg.
    Zach
    New City, NY
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    2 Questions
    2 Questions
    ASK A QUESTION

    Q: What exactly is the check valve and what purpose does it serve? i am trying to compare this product and the one that appears to be identical, but without a check valve.

    Asked by dogology 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    A check valve is a one way valve, so it only allows flow in one direction.

    Was this review helpful to you?

    Q: What exactly is the check valve and what purpose does it serve? i am trying to compare this product and the one that appears to be identical, but without a check valve.

    Asked by dogology 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Check valves ensure that water is only flowing in one direction, preventing unwanted backsiphonage.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy