Shop Resideo Sale
Main product image of 3/4" Sweat MIXCAL 3-way Thermostatic Mixing Valve w/ Temperature Gauge & Check Valve
Magnifying glass
Hover image to zoom

3/4" Sweat MIXCAL 3-way Thermostatic Mixing Valve w/ Temperature Gauge & Check Valve

Brand:
Caleffi
SKU:
521519AC
Rating:
(6)
Q&A:
(3)
3/4" Sweat MIXCAL 3-way Thermostatic Mixing Valve w/ Temperature Gauge & Check Valve
Magnifying glass
Hover image to zoom
$204.10 each
In Stock
In Stock
Get 8 Tue, Nov 17
Order by today, receive Tuesday
Size: 
3/4"
Connection Type: 
C x C
C x CMNPT x MNPTPEX Crimp x PEX CrimpPress x Press
Features: 
Gauge
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
3/4"
Product Highlight: Flow Capacity (Cv)
3 Cv
Product Highlight: Max Temp (F)
150°F Max Temp
Product Highlight: Min Temp (F)
85°F Min Temp
Product Highlight: Temperature Range (F)
85°F - 150°F

Description

–
The Caleffi MixCal three-way thermostatic mixing valve is used in systems producing domestic hot water or in hydronic and radiant heating systems. It maintains the desired output temperature of the mixed water supplied to the user at a constant set value compensating for both temperature and pressure fluctuations of incoming hot and cold water. The MixCal is fail cold: for any failure of cold or hot inlets or valve function, the hot water port closes.

Overview:
  • Adjustable thermostatic and pressure balanced mixing valve for point of distribution in domestic water systems and radiant hydronic heating systems.
  • Low-lead brass body.
  • Internal anti-scale materials.
  • Locking set point knob.
  • Max working pressure: 200 psi
  • Max inlet temp: 200 F
  • Adjustable range: 85 - 150 F
  • Gauge scale: 30 - 210 F
  • ASSE 1017 Listed.
  • Lead Plumbing Law Certified by IAPMO R&T:
  • 0.25% max weighted average lead content
  • Specs

    –
    Features:

    Gauge

    Size:

    3/4"

    Connection Type:

    C x C

    Connection Method:

    Sweat

    Max Pressure (PSI):

    200

    Temperature Range (F):

    85°F - 150°F

    Max Temp (F):

    150°F

    Min Temp (F):

    85°F

    Material:

    Brass

    Body Pattern:

    3-Way

    Standards Met:

    ASSE 1017

    Application:

    Point of Source

    Flow Capacity (Cv):

    3

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    Connection Type
    Material
    Application
    3/4"
    C x C
    Brass
    Point of Source
    3/4"
    C x C
    Bronze
    Point of Source
    Heating
    3/4"
    C x C
    Forged Brass
    Point of Source

    You May Also Need

    1 Replacement Part

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    5 out of 6 reviews
    100% would recommend this product
    5
    out of 6 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-6 of 6 reviews

    Works perfectly, great quality

    I use this product to regulate my hot water tank outlet to 120 degrees while maintaining a higher temperature in the heater for additional hot water capacity. The instructions were easy to follow and the installation was a breeze.
    Projects are never finished
    Wisconsin
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product again!

    Installed perfectly and works great!
    DBP
    Fairplay, CO
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Super High Quality

    I use the mixing valve to boost the available supply of hot water from a 50 gal hot water tank. I could not believe the machining quality of this valve! It almost looked like a crown jewel it was so shiny and smooth. It was beyond functional, it was a work of art! I'm very impressed.
    Bart
    Snohomish, WA
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Yes, i would buy this product again!!

    I installed this mixing valve today. My client is very pleased, so I am pleased too. They especially like the temperature gauge on the mixed water.
    Your local Plumber
    Fort Washington, Md
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    great product great supplier great service great deal

    great supplier, excellent service, fast shipper, great product
    rich the racer
    pa.
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Water Mixer works well

    Quick installation easy adjustment
    Freeport Mike
    Freeport NY
    13 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    3 Questions
    3 Questions
    ASK A QUESTION

    Q: Is this mixing valve pressure balanced?

    Asked by Max 9 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    No, it is thermostatic.

    Was this review helpful to you?

    Q: Hi, Does installed orientation affect operation or longevity? Can this be installed upside-down (outlet up)? Thanks in advance

    Asked by Coffeelovr 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Caleffi Mix Cal series 521 thermostatic mixing valves can be installed in any position, either vertical or horizontal.

    Was this review helpful to you?

    Q: Hello, I have a peerless pinnicle with baseboard heat. and the boiler hi limit is 200F. I would like to ad a heated floor loop in the kitchen floor. will this mixing valve get the water temp. low enough for floor heat?

    Asked by mark 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    yes, you can set the out put temp from 85 - 150 F.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy