Apply to be a TradeMaster!
Main product image of 1" Male NPT MIXCAL 3-Way Adjustable Thermostatic Mixing Valve w/ Temp Gauge & Inlet Check Valves (Low Lead)
Magnifying glass
Hover image to zoom

1" Male NPT MIXCAL 3-Way Adjustable Thermostatic Mixing Valve w/ Temp Gauge & Inlet Check Valves (Low Lead)

Brand:
Caleffi
SKU:
521610AC
Rating:
(0)
Q&A:
(0)
1" Male NPT MIXCAL 3-Way Adjustable Thermostatic Mixing Valve w/ Temp Gauge & Inlet Check Valves (Low Lead)
Magnifying glass
Hover image to zoom
$270.88 each
In Stock
In Stock
Get 3 Mon, Nov 2
Order by 6PM, receive Monday
Size: 
1"
Connection Type: 
MNPT x MNPT
C x C
Features: 
Gauge
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MNPT x MNPT Connection
Product Highlight: Size
1"
Product Highlight: Flow Capacity (Cv)
3 Cv
Product Highlight: Max Temp (F)
150°F Max Temp
Product Highlight: Min Temp (F)
85°F Min Temp
Product Highlight: Temperature Range (F)
85°F - 150°F

Description

–

The Caleffi MixCal 521 series three-way thermostatic mixing valve is used in systems producing domestic hot water or in hydronic and radiant heating systems. It maintains the desired output temperature of the mixed water supplied at a constant set value compensating for both temperature and pressure fluctuations of the incoming hot and cold water.


The valve has been specifically certified to ASSE 1017 and Low Lead Plumbing Law by IAPMO R&T.


Features:

  • Low-lead brass body and fittings.
  • Internal anti-scale materials.
  • Locking set point knob.
  • Meets requirements of ANSI/NSF 372-2011.
  • Max. working pressure: 200 psi.
  • Max. inlet temperature: 200F.
  • Adjustable range: 85 - 150F.
  • Min. flow for optimum performance: 1.3 gpm.
  • Certified to: cUPC listed to ASSE 1017
  • CSA B125.3, Low lead.

Specs

–
Features:

Gauge

Size:

1"

Connection Method:

Threaded

Connection Type:

MNPT x MNPT

Max Pressure (PSI):

200

Temperature Range (F):

85°F - 150°F

Max Temp (F):

150°F

Min Temp (F):

85°F

Material:

Brass

Body Pattern:

3-Way

Application:

Point of Source

Standards Met:

ASSE 1017

Flow Capacity (Cv):

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Method
Connection Type
Temperature Range (F)
Max Temp (F)
CURRENT ITEM
Product Image of 1" Male NPT MIXCAL 3-Way Adjustable Thermostatic Mixing Valve w/ Temp Gauge & Inlet Check Valves (Low Lead)
1" Male NPT MIXCAL 3-Way Adjustable Thermostatic Mixing Valve w/ Temp Gauge & Inlet Check Valves (Low Lead)
SKU: 521610AC
1"
Threaded
MNPT x MNPT
85°F - 150°F
150°F
1"
Threaded
MNPT x MNPT
85°F - 150°F
150°F
1"
Threaded
FNPT x FNPT
90°F - 160°F
160°F
1"
Threaded
FNPT Union x FNPT Union
70°F - 145°F
145°F

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy