Apply to be a TradeMaster!
Main product image of 1" Male NPT MIXCAL 3-way Thermostatic Mixing Valve w/ Check Valve
Magnifying glass
Hover image to zoom

1" Male NPT MIXCAL 3-way Thermostatic Mixing Valve w/ Check Valve

Brand:
Caleffi
SKU:
521600AC
Rating:
(0)
Q&A:
(0)
1" Male NPT MIXCAL 3-way Thermostatic Mixing Valve w/ Check Valve
Magnifying glass
Hover image to zoom
$214.94 each
In Stock
In Stock
Get 1 Wed, Oct 7
Size: 
1"
Connection Type: 
MNPT x MNPT
Features: 
Standard
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MNPT x MNPT Connection
Product Highlight: Size
1"
Product Highlight: Flow Capacity (Cv)
3 Cv
Product Highlight: Max Temp (F)
150°F Max Temp
Product Highlight: Min Temp (F)
85°F Min Temp
Product Highlight: Temperature Range (F)
85°F - 150°F

Description

–
Note: This valve comes with check valves.

The Caleffi MixCal three-way thermostatic mixing valve is used in systems producing domestic hot water or in hydronic and radiant heating systems. It maintains the desired output temperature of the mixed water supplied to the user at a constant set value compensating for both temperature and pressure fluctuations of incoming hot and cold water. The MixCal is fail cold: for any failure of cold or hot inlets or valve function, the hot water port closes.

Description:
  • Adjustable thermostatic and pressure balanced mixing valve for point of distribution in domestic water systems and radiant hydronic heating systems.
  • Low-lead brass body.
  • Internal anti-scale materials.
  • Locking set point knob.
  • Max working pressure: 200 psi
  • Max inlet temp: 200F
  • Adjustable range: 85 - 150F
  • Gauge scale: 30 - 210F
  • ASSE 1017 Listed.
  • Lead Plumbing Law Certified by IAPMO R&T:
  • 0.25% max weighted average lead content
  • Specs

    –
    Features:

    Standard

    Size:

    1"

    Connection Type:

    MNPT x MNPT

    Connection Method:

    Threaded

    Max Pressure (PSI):

    200

    Temperature Range (F):

    85°F - 150°F

    Max Temp (F):

    150°F

    Min Temp (F):

    85°F

    Material:

    Brass

    Body Pattern:

    3-Way

    Standards Met:

    ASSE 1017

    Application:

    Point of Source

    Flow Capacity (Cv):

    3

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    Connection Type
    Connection Method
    Temperature Range (F)
    Max Temp (F)
    1"
    MNPT x MNPT
    Threaded
    85°F - 150°F
    150°F
    1" Male NPT MIXCAL 3-way Thermostatic Mixing Valve
    SKU: 521600A
    1"
    MNPT x MNPT
    Threaded
    85°F - 150°F
    150°F

    1 Replacement Part

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy