Apply to be a TradeMaster!
Main product image of 1" NPT Mixing Valve, 70 F - 145 F (Lead Free)
Magnifying glass
Hover image to zoom
1" NPT Mixing Valve, 70 F - 145 F (Lead Free)
Magnifying glass
Hover image to zoom
$176.89 each
In Stock
In Stock
Get 19 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
1"
1/2"3/4"1"
Temperature Range (F): 
70°F - 145°F

This item replaces: AM102-1

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1"
Product Highlight: Flow Capacity (Cv)
4.3 Cv
Product Highlight: Max Temp (F)
145°F Max Temp
Product Highlight: Min Temp (F)
70°F Min Temp
Product Highlight: Temperature Range (F)
70°F - 145°F

Description

–
**Lead Free

The Honeywell AM-1 series accurately adjusts, maintains and limits the hot water temperature to a desired setting selected by the user. In domestic water applications it offers scalding protection and bacteria growth control. By installing a Honeywell AM-1 mixing valve and raising water heater storage temperature setting and limiting mixed outlet water temperature to safe temperature more usable hot water is available. In heating applications it provides comfort and protects the equipment.

Specifications
  • Description: 1 inch NPT Mixing Valves
  • Connection Type: NPT Female
  • Pipe Size (inch): 1"
  • Operating Temperature Range (F): 70 F to 145 F
  • Capacity Cv): 4.3 Cv
  • ASSE: 1017

Features
  • Dual purpose mixing or diverting valves
  • Constant water temperature under changing operating conditions
  • Reliable performance at minimum flow of 0.5 gpm
  • Proportional valve (simultaneous control of hot and cold water)
  • Temperature limit at any point
  • Flow reduction in seconds if cold water supply is interrupted
  • Nickel-plated brass construction, EPDM O-rings
  • All brass proportioning shuttle
  • Straight through design (hot and cold at the same level)
  • Max. pressure 150 psi (1034 kPa)
  • Max temperature 145 F
  • Designed for easy maintenance and element replacement. Teflon½ coated to prevent mineral build-up and extend life.
  • Tamper-resistant design
  • Valve trapping not required
  • AM-1 Union STD & C and AM1070 Models include check valves(hot/cold ports)
  • ASSE, CSA and IAPMO listed
  • U.S. Patent No. 6,079,625

Specs

–
Size:

1"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Min Temp (F):

70°F

Temperature Range (F):

70°F - 145°F

Max Temp (F):

145°F

Flow Capacity (Cv):

4.3

Type:

Mixing Valve

Lead Free:

Yes

Application:

Point of Source

Standards Met:

ASSE 1017

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Connection Method
Min Temp (F)
Temperature Range (F)
CURRENT ITEM
1"
FNPT x FNPT
Threaded
70°F
70°F - 145°F
1"
MNPT x MNPT
Threaded
85°F
85°F - 150°F
1"
MNPT x MNPT
Threaded
85°F
85°F - 150°F
1"
MNPT x MNPT
Threaded
85°F
85°F - 150°F

You May Also Need

Product Reviews

4.65 out of 31 reviews
97% would recommend this product
4.65
out of 31 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
74%
4 star
23%
3 star
0%
2 star
0%
1 star
3%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Doesn't quite perform up to expectations

I have a solar system preheating my water heater so the water heater sometimes puts out scalding hot water on very sunny days. I installed the mixing valve to prevent this very hot water from reaching the shower and other hot water faucets. It does work reasonably well most of the time, but when you first turn on the faucets you get cool water which quickly turns too hot and then tapers off. It isn't clear to me why this happens. My guess is that that valve does not react quickly enough to changes in the hot water reaching the valve. This Resideo valve replaced a brand new, equivalent Honeywell valve that didn't adjust the temperature at all.
VS

Most Liked Negative Review

Lead Free Mixing Valve

With the new lead law in effect most manufactures are clearly marking their Products on the castings and explaining the markings on their websites.This makes complying to this new law not to difficult, you just have to spend a little extra time to make sure the products meet the new code. Honeywell however has made this exceedingly difficult with this product as they just marked the box lead Free and not the body of the valve. The body of the old valve and the body of the new valve appear identical. I called Honeywell to inquire about the markings and how I could document that the valve that I had purchased met the new lead law. The person on the phone assured me that the valve met the new code, So I said to him, Should I just tell the local inspectors that the guy on the phone said it was ok. Needless to say he was not amused and neither was I as he was evading the obvious. After this exchange the man's advice was, If I am not satisfied by the product than maybe I should try another manufacturer. This item was an intragal part of a larger installation that could not be performed until this issue was worked out, it caused unneeded costly delays. To avoid this and other issues in the future I think I will take the mans advice.
Showing 1-10 of 31 reviews

Works great

No problems. Thanks for getting it to me in 1 day!!!
Chaz
Orland Park, Ill
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked Perfectly.

I bought this mixing valve because it went down to 70 degrees (f). It was used for an eye washing station in a machine shop. The valve has easy control over water temperature.
Rod
Central New York State
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit perfect

Replaced the old mixing valve perfectly.
2871Mike
Eastern oregon
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes. I will buy this again

The product was perfect. I was in a hurry when I placed the order and ordered the wrong size. I shipped it back and ordered the right size. I apologize for any inconvenience on your behalf. The 1/2 "NPT Mixing Valve is working perfect. Thank you
Bob
Wilmington, De
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by it again, because of the price!

I'm using it to mix cold water with hot water from my heat exchanger for my wood stove, but I'm having trouble regulating the temperature of my hot water.q
Johnboy
Ludington
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Unable to get just the the part needed

We added the same valve for our water heater after installing an outdoor boiler and WH sidearm about 2015, the actuating pin from the wax capsule was stuck resulting in cool hot water and couldn't be purchased alone. Trying a rebuild kit didn't fix it, but installing the relevant part from this new unit did, and was easier than redoing all the associated plumbing for a new valve
Kirk
Upper Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

WORKS GREAT

MY OLD ONE WAS INSTALLED IN A BAD SPOT, NEVER BEEN CLEANED. PLUGGED UP SO WE HAVE ONLY HAD LUKE WARM WATER FOR MONTHS. FINALLY FIGURED OUT IT WAS THIS. CHANGED AND AND VOILA! NOW WE HAVE HOT WATER!
JIMMIE
SOMERSET, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hopefully we won't need it again and again.

But if we do, we will buy it from you. My husband plans to use it as part of re-doing our hot water plumbing system.
Squeaky
Carrollton, Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best company to work with in this disaster days. Thank you !

Thank you .
Rveagle
Mesa. Arizona
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The real deal

I bought this mixing valve to replace a Chinese knockoff that a previous owner had installed on the HydroHot unit of my motorhome. The Honeywell AM-1 is what HydroHot used originally, and is much heavier duty device. Works much better than the Chinese thing.
Barefootbear
Pinetta, Florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: After loosening the screw and pulling the knob up, I am unable to easily rotate the knob. Is it supposed to require some force to get it to turn?

Asked by dawn 12 years ago

Add your answer

* Required Field
-

Some force, yes, but not a lot. Make sure knob is out far enough.Initially it turns tight but after water is in it it will turn easier. You can take the knob all the way off and use a pliers to turn if you aren't sure how far to pull out the knob.

Was this review helpful to you?
-

You have to unscrew the main screw quite a bit. then slide the knob out a bit and then turn firmly.

Was this review helpful to you?

Q: I am attempting to increase water temp. Do I need to loosen screw on valve to turn or should this turn without loosening screw? Thanks

Asked by Donald 12 years ago

Add your answer

* Required Field
-

If the dial will not turn you must loosen the screw about half way to be able to turn it. Hope this helps Dale

Was this review helpful to you?
-

The screw keeps the temperature locked in place by preventing the knob from being turned. Loosen the screw, pull back on the knob and it should turn.

Was this review helpful to you?
- Ricky

you *do not* need to loosen the center screw on the handwheel to turn the valve, on older model designs (the screw on these designs is about 1/4 inch long), however on newer model designs, you *do* need to loosen the center screw to about 1/2 inch of thread exposed, then pull the handle out a little and you'll be able to change the water temperature. (the screw on newer designs is about 3/4 inch long) i have an older and newer design valve and this lock-out feature to change the temperature operates differently. the older designs don't have a lock out to change.

Was this review helpful to you?

Q: I purchased and installed one of these units I could not find it on my purchase history it may be 2 years in use and it does not seem to be working properly. Is there a rebuild kit for this unit?

Asked by russ 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Staff

Part AM-1-025RP is listed as the repair kit for this unit.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy