Apply to be a TradeMaster!
Main product image of 1" LF1170M2-UT Lead Free Threaded Mixing Valve
Magnifying glass
Hover image to zoom

1" LF1170M2-UT Lead Free Threaded Mixing Valve

Brand:
Watts
SKU:
0559106
Rating:
(16)
Q&A:
(4)
1" LF1170M2-UT Lead Free Threaded Mixing Valve
Magnifying glass
Hover image to zoom
$298.39 each
In Stock
In Stock
Get 5 Wed, Nov 25

This item replaces: 0206011


Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1"
Product Highlight: Max Temp (F)
160°F Max Temp
Product Highlight: Min Temp (F)
90°F Min Temp
Product Highlight: Temperature Range (F)
90°F - 160°F
Product Highlight: Standards Met
ASSE 1017 Standards Met

Description

–
Watts LF1170 Lead Free Hot Water Temperature Control Valves are specifically designed for mixing hot and cold water on hot water supply systems. They can be used for a variety of applications to reduce the temperature of the hot water from the system, and are ideal for radiant heat applications. This series features a "double throttling" design which combines the control of the hot and cold water to provide a sensitive response to changes in water temperature passing through the mixing chamber. The Watts 1170-M2 can be set to any temperature between 90+F and 160+F (60+F and 120+F for model L1170-M2) with flow rates as low as 0.5 gpm and as high as 23 gpm. The superior flow characteristics of this valve provide accurate temperature control to the requirements of ASSE 1017 across the rated flow range. These valves also provide additional safety as they restrict mixed water out to a drip upon loss of cold water supply to the valve. As an added feature, the 1170-M2, L1170-M2 series incorporates integral check valves and filter washers in both the hot and cold water inlets to protect against cross flow. Maximum Pressure: 150psi (10 bar).

Specs

–
Min Temp (F):

90°F

Max Temp (F):

160°F

Application:

Point of Source

Heating

Size:

1"

Standards Met:

ASSE 1017

Lead Free:

Yes

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Material:

Bronze

Max Pressure (PSI):

150

Temperature Range (F):

90°F - 160°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Min Temp (F)
Max Temp (F)
Application
Size
Standards Met
CURRENT ITEM
Product Image of 1" LF1170M2-UT Lead Free Threaded Mixing Valve
1" LF1170M2-UT Lead Free Threaded Mixing Valve
SKU: 0559106
(16)
90°F
160°F
Point of Source
Heating
1"
ASSE 1017
85°F
150°F
Point of Source
1"
ASSE 1017
85°F
150°F
Point of Source
1"
ASSE 1017

You May Also Need

1 Replacement Part

Filter Washer
SKU: 88005822
Watts
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.63 out of 16 reviews
93% would recommend this product
4.63
out of 16 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
19%
3 star
0%
2 star
6%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Quality product -works vey well

I purchased this mixing valve to reduce the temperature of my hot water from my tankless coil on my oil furnace. I was easy to install, instructions were very good and I have reduced my hot water to exactly 120 degrees at the tap (I checked it with a digital thermometer). The water had been nearly 145 degrees prior to installing this device. I no longer have to worry about someone being burned by the excessively hot water.
VS

Most Liked Negative Review

Did I get a dud?

I bought this mixing valve to replace a similar Watts valve that had been in service for over two decades before finally succumbing to scale. Unfortunately this valve did not perform well. After performing the setup process, the output temperature would be fine for a day or two then drift off, sometimes by as much as 10 degrees. After resetting it several times over a few weeks, I finally gave up and replaced it with a Resideo Braukmann valve. The replacement has been rock solid since install.
Showing 1-10 of 16 reviews

Correct part with the help of customer support

I worked with the Supply House team to verify the product was what was needed. Easy to install and solved my issue with supplying enough heat to my in floor system.
Sydney White
West Bend WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

your products are good with a good coverage or on site

We use a mixing valve for our campgrounds shower & basic hand washing station I so like this valve is small and usually reliable but we are having some issues with it working with the manufacture on this issue now
Jerry
Anchor Bay Campground Gualala Ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Should last another 19 years...

Item replaced a tempering valve that had out lived its useful life.
Stephen
Pahrump NV
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did I get a dud?

I bought this mixing valve to replace a similar Watts valve that had been in service for over two decades before finally succumbing to scale. Unfortunately this valve did not perform well. After performing the setup process, the output temperature would be fine for a day or two then drift off, sometimes by as much as 10 degrees. After resetting it several times over a few weeks, I finally gave up and replaced it with a Resideo Braukmann valve. The replacement has been rock solid since install.
Mike
Central Vermont
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hopefully one time purchase

Great help finding part. received, installed,, have hot water again. Couldn't be happier. Thanks for fast service.
John
Lucas, Oh
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great to deal with

bought a tempering valve for my outdoor woodstove, exact replacement fast ship would buy again
poot
wv
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product I ordered was great and would buy again.

This was valve was used on a particular plumbing project and worked out great. Great service and delivery as was promised. Thx Supply House.
NS
Wheaton, IL.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Best Mixing Valve

The shower used to go hot and cold because the old mixing valve stopped adjusting the water temp as the furnace cycled on and off. The hot water is from a tankless coil. The new mixing valve has brought the shower back to a pleasure!
DIYer
NH
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Customer Service

This mixing valve was used to replace an existing valve and was an easy replacement.
DIY
Southern NH
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product -works vey well

I purchased this mixing valve to reduce the temperature of my hot water from my tankless coil on my oil furnace. I was easy to install, instructions were very good and I have reduced my hot water to exactly 120 degrees at the tap (I checked it with a digital thermometer). The water had been nearly 145 degrees prior to installing this device. I no longer have to worry about someone being burned by the excessively hot water.
Handy Homeowner
New London County, Ct
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: My daughters new home barely has warm water coming from the hot water tank.There is aperiod of perhape 3 seconds when water is uncomfortably hot. There could not possibly be any sanitizing /steralizing action. by this water for clothes,dishes or or bodies. I discovered this mixing valve on top of the hot water tank. The handle has the following info"Watts 1070c-M2" mixing valve. I can find no info on the valve in the hwtk info. I finally discovered the mixing valve. A surprising observation was that the cold water supply(inlet) is probably hotter than the hot water outlet. Having a maintenance background I would expect to be able to adjust the valve but so far could not budge the handle. Reluctant to use brute force w/o some info on how the valve is supposed to work. I found the water heater to be set to maximum temperature. I see this to be rather dangerous. I reduced the temp to ~115 deg from 190 Deg. Do you have any info on how the valve works and how to set it up?

Asked by Rosco 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to the following Installation Instructions: http://s3.pexsupply.com/manuals/1303936518424/54667_PROD_FILE.pdf

Was this review helpful to you?

Q: how much do these valves restrict the water flow through them? I have two alpha pumps, one on a radiant manifold after the mixing valve, and another on a baseboard manifold. The baseboard pump delivers 6 gpm and the radiant only 2. I provided bypass loops directly between send and return manifold for the radiant to eliminate the concern of head causing the differences and there was no change. I switched the pumps and no change. Bad valve restricting the flow?

Asked by David 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to the specifications below. http://s3.pexsupply.com/manuals/1303756258519/54370_PROD_FILE.pdf

Was this review helpful to you?

Q: I am looking for a valve to ensure a minimum supply temp to my wood fired boiler. Is this an appropriate valve?

Asked by Buckeye Bob 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it is.

Was this review helpful to you?

Q: does this control without the use of a controller? if so, how does the valve move to maintain temperature? and, do they come in lower temp ranges?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This is a manual mixing valve. You would manually set it to whatever temperature you would like within the range indicated. For the same mixing valve with a lower temperature range, there are several on our website. They are model: L1170-UT M2, which are low-temp mixing valves. You can view these models on the following link on our website: http://www.pexsupply.com/Watts-1170-Mixing-Valves-709000

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy