Apply to be a TradeMaster!
Main product image of 3/4" Air Separator (Threaded)
Magnifying glass
Hover image to zoom

3/4" Air Separator (Threaded)

Brand:
Webstone
SKU:
74003
Rating:
(6)
Q&A:
(0)
3/4" Air Separator (Threaded)
Magnifying glass
Hover image to zoom
$106.95 each
In Stock
In Stock
Get 6 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
3/4"
Connection Type: 
FNPT x FNPT
C x C


Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Size
3/4"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Flow (GPM)
6 MAX GPM

Description

–
Webstone H-74003 3/4" Air Separator (Threaded)<

Specs

–
Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Size:

3/4"

Max Flow (GPM):

6

Material:

Brass

Max Pressure (PSI):

150

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Connection Type
Connection Method
Size
Material
Max Pressure (PSI)
CURRENT ITEM
Product Image of 3/4" Air Separator (Threaded)
3/4" Air Separator (Threaded)
SKU: 74003
(6)
FNPT x FNPT
Threaded
3/4"
Brass
150
FNPT x FNPT
Threaded
3/4"
Bronze
125
FNPT x FNPT
Threaded
3/4"
Brass
150
FNPT x FNPT
Threaded
3/4"
Brass
150

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Like it

Some initial problems with air release valve leaking. had to open it up and clean out the air release mechanism which was leaking water constantly, due to debris affecting the float and seal. May have been from my installation, but what I love, it was easy to open up and clean
emfguy
Santa Rosa, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised

Used in hydronic heating system. No problems. Hefty construction. Easy installation.
amateur plummer
Rahway NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solved my issue

I get water from a community well. Lately the well has been pumping large amounts of air into our supply line. The open loop hydronic heating system stopped working from all the air in the lines. Motor was grinding loudly and heat efficiency was near 0. I added this air separator per manufacturer's instruction. I then flushed water through the system to drive out any large air pockets. Wow! This component really works well. The heating system stays quiet and is working noticeably better. My other faucets are still sputtering and spitting out air, but my hydronic heating is working perfectly. This 3/4" Air Separator (Threaded) removes an enormous amount of air quietly and efficiently.
J Plummer
Redding, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No long draw for air!

I put this in my radiant heating system. One of the main reasons I chose this eliminator is that it does not require the installation of a preceding length of pipe to facilitate air elimination. Therefore, since my space is limited, I could incorporate it immediately following and/or prior to a 90° elbow.
Tintex57
cheyenne, WY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Air Separator for Reasonable Price

Lower priced than competitors so I was initially concerned - but ordered it anyway. Glad I did. It's solidly built of brass, easy to install, compact so it fit in my application, plumbed the expansion tank directly into bottom 1/2" NPT hole. Totally solved the air problem with my hydronic slab heat system.
Joe G
Niagara Falls NY
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just as advertised

Seems to have rapidly eliminated all the air from my hydronic floor heat system. Tightened copper threads into the air eliminator, then cut to length and sweated the copper stubs into the system. Piece of cake!
MySG4ever
Loda, Il
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy