Apply to be a TradeMaster!
Main product image of 1-1/2" Air Separator (Sweat)
Magnifying glass
Hover image to zoom

1-1/2" Air Separator (Sweat)

Brand:
Webstone
SKU:
75006
Rating:
(0)
Q&A:
(0)
1-1/2" Air Separator (Sweat)
Magnifying glass
Hover image to zoom
$400.04 each
In Stock
In Stock
Get 201 Thu, Nov 19 - Fri, Nov 20
Size: 
1-1/2"
Connection Type: 
C x C
C x CFNPT x FNPTPress x Press


Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Size
1-1/2"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Flow (GPM)
30 MAX GPM

Description

–
Webstone H-75006, 1-1/2" Air Separator (Sweat)

1-1/2" SWEAT AIR SEPARATOR w/ REMOVABLE VENT HEAD & COALESCING MEDIUM

Specs

–
Size:

1-1/2"

Connection Method:

Sweat

Connection Type:

C x C

Max Flow (GPM):

30

Material:

Brass

Max Pressure (PSI):

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Method
Connection Type
Material
Max Pressure (PSI)
CURRENT ITEM
Product Image of 1-1/2" Air Separator (Sweat)
1-1/2" Air Separator (Sweat)
SKU: 75006
1-1/2"
Sweat
C x C
Brass
150
1-1/2"
Sweat
C x C
Brass
150
1-1/2" Brass 4900 Series Air Separator (Sweat)
SKU: 49-150C-2
1-1/2"
Sweat
C x C
Brass
150
1-1/2"
Sweat
C x C
Brass
150
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy