Apply to be a TradeMaster!
Main product image of 1/2" 573 Backflow Preventer and AutoFill Combination (Press x NPT)
Magnifying glass
Hover image to zoom

1/2" 573 Backflow Preventer and AutoFill Combination (Press x NPT)

Brand:
Caleffi
SKU:
573007A
Rating:
(2)
Q&A:
(0)
1/2" 573 Backflow Preventer and AutoFill Combination (Press x NPT)
Magnifying glass
Hover image to zoom
$187.69 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Press x NPT Connection
Product Highlight: Max Temp (F)
150°F Max Temp

Description

–
Product Features
  • Pre-adjustable automatic filling valve with backflow preventer and pressure gauge.
  • Brass body.
  • Max. inlet pressure: 175 psi.
  • Max. working temperature: 150°F.
  • Setting pressure range: 3-60 psi.
  • Preset outlet pressure: 15 psi.

Specs

–
Size:

1/2"

Connection Type:

Press x NPT

Max Temp (F):

150°F

Max Pressure (PSI):

175

Material:

Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Max Temp (F)
Max Pressure (PSI)
Material
1/2"
Press x NPT
150°F
175
Brass
1/2"
NPT x NPT
212°F
100
Bronze
1/2"
C x C
Sweat x NPT
NPT x Sweat
NPT x NPT
140°F
150
Brass

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Yes

Need to put pressure on fitting on both ends
Cooter
Usa
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bad Product

Struggled With Getting Boiler To Fill For An Hour. It Was This Set. Do Not But. Stick W/ Watts Or Taco
G
Belfast
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy