Apply to be a TradeMaster!
Main product image of 1/2" Boiler Feed Combination w/ Union Press Fitting Connections (NPT or Sweat)
Magnifying glass
Hover image to zoom

1/2" Boiler Feed Combination w/ Union Press Fitting Connections (NPT or Sweat)

SKU:
NK300S-100UP
Rating:
(0)
Q&A:
(0)
1/2" Boiler Feed Combination w/ Union Press Fitting Connections (NPT or Sweat)
Magnifying glass
Hover image to zoom
$285.04 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Min Pressure (PSI)
30 PSI
Product Highlight: Max Temp (F)
140°F Max Temp

Description

–

The NK300S is a (re)filling combination valve that contains an integrated pressure reducing valve, strainer, double check backflow preventer with air vent (to protect potable water supply against back flow of heating water into supply pipe), two shut-off ball valves, pressure gauge, and conveniently located test ports for easy inspections and check out. All the needed devices for refilling a heating system are contained.

Product Features

  • Optimal protection of the potable water supply system
  • Pressure reducing valve with inlet pressure balancing - inlet pressure fluctuation does not influence the outlet pressure
  • Outlet pressure adjustable and directly visible on the pressure gauge
  • Low maintenance effort - cartridge insert and valve insert are completely replaceable

Includes:

  • Boiler fill shut off valve
  • Double check backflow preventer with air vent and discharge connection
  • Valve cartridge
  • Integrated 200 micron strainer
  • Check valve
  • Pressure reducing valve with valve insert
  • Adjustment spring
  • Pressure gauge

Specs

–
Size:

1/2"

Max Pressure (PSI):

150

Min Pressure (PSI):

30

Connection Type:

Press x Press

Material:

Brass

Max Temp (F):

140°F

Application:

Water

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Max Pressure (PSI)
Connection Type
Material
Max Temp (F)
1/2"
175
Press x NPT
Brass
150°F
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy