Apply to be a TradeMaster!
Main product image of 1/2" Boiler Feed Combination (NPT or Sweat)
Magnifying glass
Hover image to zoom
1/2" Boiler Feed Combination (NPT or Sweat)
Magnifying glass
Hover image to zoom
$261.30 each
In Stock
In Stock
Get 10 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
C x C, NPT x Sweat, Sweat x NPT, NPT x NPT Connection
Product Highlight: Min Pressure (PSI)
30 PSI
Product Highlight: Max Temp (F)
140°F Max Temp

Description

–
Applications:
The Honeywell NK300S Boiler Feed Combination serves as a boiler fill valve used in closed loop heating systems. The NK300S is a (re)filling combination valve that contains an integrated pressure reducing valve, strainer, double check backflow preventer with air vent (to protect potable water supply against back flow of heating water into supply pipe), two shut-off ball valves, pressure gauge, and conveniently located test ports for easy inspections and check out.

Specifications:
  • Model: NK300S BOILER FEED COMBINATION
  • Model Numbers: NK300S-100 (includes sweat and threaded connections)
  • Medium: Water
  • Regulator Mechanism: Fiber-reinforced EPDM diaphragm
  • Filter Mechanism: Stainless steel fine filter mesh
  • Inlet Pressure (Maximum): 150 psi (10.3 bar)
  • Inlet Pressure (Min): 30 psi (2.0 bar)
  • Outlet Pressure Range: 10 psi - 58 psi (0.7 bar - 4.0bar)
  • Outlet Pressure: Factory set at 15 psi (1 bar)
  • Pressure setting tolerance: ± 4 psi.
  • Differential: 14.5 psi minimum (inlet to outlet)
  • Fluid Temperature (Maximum): 180°F (82°C) according
  • ASSE 1081
  • Ambient Temperature Range: 33°F to 140°F (1°C to 60°C).
  • Pressure Gauge: 0-60 psi @ max temp 140°F (60°C)
  • Connection size: 1/2" NPT or sweat
  • Connection size discharge: 1/4" NPT
  • Connection size test ports: 1/4" NPT
  • Installation position: horizontal pipework with discharge connection directed downwards
  • Max. flow rate: 16 gpm (60 l/min @ 22 psi (1.5 bar) Approvals: ASSE 1081 Listed

Specs

–
Size:

1/2"

Min Pressure (PSI):

30

Max Pressure (PSI):

150

Connection Type:

C x C

NPT x Sweat

Sweat x NPT

NPT x NPT

Material:

Brass

Max Temp (F):

140°F

Application:

Water

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Size
Max Pressure (PSI)
Connection Type
Material
Max Temp (F)
CURRENT ITEM
1/2"
150
C x C
NPT x Sweat
Sweat x NPT
NPT x NPT
Brass
140°F
Caleffi
1/2"
175
Press x NPT
Brass
150°F

You May Also Need

1" Press Full Port Forged Brass Uni-Flange Isolator Flange
SKU: 81404HV
Webstone
1/8" Hy-Vent
SKU: 400-4
Taco

Product Reviews

4.5 out of 4 reviews
75% would recommend this product
4.5
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Made in Germany

well built, easy to install, and comes with click-on insulation that I didn't realize was included
heat pump nut
Milwaukee, WI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Jury is still out on this one

This valve acts a little spurious. When filling with it it likes to spit out the backflow preventor discharge upon initiation of fill pump and shutoff of fill pump. The pressure adjustment is very clunky also. Also had to reseat the provided input and output connectors a couple times to get them to seal. I also don't like that the manual says you need input pressure to be twice whatever you want set as output pressure, that's a little unrealistic in alot of cases. But, it's working. We'll see over the long haul. I'm not about to tear it out...yet.
73blazer
Houghton, MI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good

Needed to replace both pressure reducer and backflow and this seemed a simple way to do it. Product seems to be high quality. The ability to choose between sweat or NPT was also a nice touch.
Erik K
Pittsburgh
8 years ago
Was this review helpful to you?

unique with high quality German manufacutre

Nothing like this from any other manufactures. pretty ingenious and convenient design, the quality is superior. Haven't install it yet, so the long term reliability will be attested.
JJ
Boston, MA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy