Apply to be a TradeMaster!
Main product image of 1" TwistFlow Manifold w/ Temp Gauge (3 Loops)
Magnifying glass
Hover image to zoom
1" TwistFlow Manifold w/ Temp Gauge (3 Loops)
Magnifying glass
Hover image to zoom
$447.95 each
In Stock
In Stock
Get 11 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Supply Size
1"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
Series 668S1 TwistFlow pre-assembled distribution manifold for radiant panel systems with built-in sight flow gauge/balancing valve

Note: This manifold requires 6 Loop Fitting Assemblies (please see below).

Image may not be actual representation of item.

Distribution manifolds for radiant panel systems are used to optimally distribute the heating fluid in floor heating system circuits and ultimately improve the control of heat emission from the panels. The manifolds ensure that the flow to each circuit is regulated precisely and also control the shut-off, venting and automatic removal of air from the system.
  • 1" NPT inlet ball valves
  • Maximum working pressure: 150 psi (10.3 bar)
  • Maximum temperature: 180°F (82°C)
  • Maximum peak temperature: 200°F (93°C)
  • Loop Cv: 1.23 (combined supply & return ports)
  • Outlet center distance: 2 inches

This manifold requires (6) Loop Fitting Assemblies:

PEX Loop Fitting Assemblies Options
PEX-AL-PEX Loop Fitting Assemblies Options
Optional Installation Accessories:

Loop End Cap
Actuators
If you want to use your manifold to heat multiple zones, you can purchase return side actuators that work along side thermostats. The actuators act as zone valves to allow you to use one manifold to control the temperature in different rooms independently.

Specs

–
Number of Loops:

3

Supply Size:

1"

Max Pressure (PSI):

150

Max Temp (F):

180°F

Media:

Water or Glycol up to 50%

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.4 out of 5 reviews
80% would recommend this product
3.4
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
40%
4 star
0%
3 star
40%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would love to review it, but i haven't received it yet

Supply house is normally great. They sent an email asking to review my recent order, we paid for hydronic heating parts which were in stock on 10/29, but today is 11/12 and they haven't shipped yet. I know they will come through in the end. In the past they have shipped within a couple of days, it's been 14 days so far.
stephen
mill valley, ca
10 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

leaking

I bought this manifold and 1" NPT by 1" pex fittings. I started to fill the system and the fittings leak where screwed into the manifold. Not sure if it's the fittings or the manifold however it's a disappointment and a lot of time and money spent. Yes the fittings are tight and have pipe dope on them.
Matt
Eldred, PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ovtoroced nanifold

Needed a manifold to be able to adjust flow in a precise manner - probably should have made one and guesstimated and adjusted- because these things are way over priced. With that said this one appears to be the most durable of the ones on the site that use regular pen and includes the drain valve, an automatic air vent, and I bought it with the temperature gauges .
Andrew
Cdubirb of New York City
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great manifold

Super easy manifold to install and connect all tubing. Delivery as always fast.
dmsky
Staten Island
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I had expected

Replaced existing manifold with Caleffi, was totally satisfied with ease of installation as well as operation.
DJ
Muncie, IN
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy