Apply to be a TradeMaster!
Main product image of 1" Press 2-Way Zone Valve w/ Screw Terminals, 7.5 Cv (24V)
Magnifying glass
Hover image to zoom

1" Press 2-Way Zone Valve w/ Screw Terminals, 7.5 Cv (24V)

Brand:
Caleffi
SKU:
Z56P
Rating:
(0)
Q&A:
(0)
1" Press 2-Way Zone Valve w/ Screw Terminals, 7.5 Cv (24V)
Magnifying glass
Hover image to zoom
$211.80 each
In Stock
In Stock
Get 33 Tomorrow, Aug 25
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Press Connection
Product Highlight: Flow Capacity (Cv)
7.5 Cv
Product Highlight: Size
1"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

Z-one™ valves are used to automatically shut-off the flow or redirect hot and chilled water in hydronic systems, open systems, closed systems, low-pressure steam; and are UL listed for plenum installations. The motorized two-position, on/off, spring return Z1 series actuator has an end mounted push button for quick installation to the valve body. The actuator is equipped with or without an auxiliary micro-switch and models are either normally closed or normally open and with wire or terminal connections. The high temperature zone valve body Z2 series is 2-way straight through and the valve body Z3 series is 3-way diverting or mixing. The Z1 series actuator is easily attached by a push button lock and requires no tools. The Z-one valve provides 100% bubble-tight seat close-off leakage. The high temperature and high close-off performance characteristics of these zone valves, combined with the compact size, makes them suitable to fit inside baseboards or directly in fan coil units. Z-one valves are available with ½ to 1 inch press fittings, the Presscon™ copper tail-piece with union nut, making installation and maintenance fast, easy and efficient. Special slots in the EPDM O-ring allows fluid to leak during system testing if unpressed and provide a perfect leak proof seal when completely pressed. Some models are low-lead brass, for domestic hot water applications.

Features
  • Two-way zone valve
  • Male union body and two press fittings
  • Spring return
  • Normally closed actuator
  • Auxiliary micro-switch
  • Max body pressure: 300 psi.
  • Overall length: 5-5/8"
  • Temperature range: 32—240°F.
  • Suitable fluids: water, 50% max. glycol, 15 psi max steam.
  • Power supply: 24 V AC.
  • Power consumption: 5 W, 7 VA
  • Screw Terminal Connection

Specs

Position:

Normally Closed

Size:

1"

Voltage:

24V

Flow Capacity (Cv):

7.5

Connection Type:

Press

Max Temp (F):

240°F

Body Pattern:

2-Way

End Switch:

Yes

Max Close-Off PSI:

20 psi

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

You May Also Need

UPS15-58FC, 3-Speed Circulator Pump, 1/25 HP, 115 volt
SKU: 59896341
Grundfos
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy